Skip Content

Blower,9-1/2 In,115 V,1375 CFM @ 1.10-In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Blower, 9-1/2 In, 115 V, 1375 CFM @ 1.10-In

Price $358.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 7HL60
  • Mfr. Model # 7HL60
  • UNSPSC # 40101601
  • Catalog Page # 4159
  • Shipping Weight 48.45 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBlower
  • TypeUnassembled, Double Inlet Forward Curve, Direct Drive, With Motor
  • Speed4
  • Wheel Dia. (In.)10-13/16
  • Wheel Width (In.)8
  • CFM Range1375 to 700 @ 1.0-In SP to 1.5-In SP
  • CFM @ 0.000-In. SP# # ##
  • CFM @ 0.300-In. SP# # ##
  • CFM @ 0.400-In. SP# # ##
  • CFM @ 0.500-In. SP# # ##
  • CFM @ 0.600-In. SP# # ##
  • CFM @ 0.700-In. SP# # ##
  • CFM @ 0.800-In. SP# # ##
  • CFM @ 0.900-In. SP# # ##
  • CFM @ 1.000-In. SP# 1375 1230 1090
  • CFM @ 1.10-In. SP# 1340 1180 1010
  • CFM @ 1.200-In. SP# 1235 1085 930
  • CFM @ 1.250-In. SP# 1150 - -
  • CFM @ 1.30-In. SP# - - -
  • CFM @ 1.40-In. SP1205 - - -
  • CFM @ 1.500-In. SP700 - - -
  • CFM @ 1.600-In. SP- - - -
  • CFM @ 1.70-In. SP- - - -
  • Max. Inlet Temp. (Deg. F)104
  • Max. Ambient Temp. (F)104
  • Voltage115
  • Hz60
  • Phase1
  • Full Load Amps6.3
  • Motor HP1/2
  • Motor RPM1075
  • Motor TypePermenant Split Capacitor
  • Bearing TypeSleeve
  • Motor EnclosureOpen Air-Over
  • Blower RPM1075
  • Housing Height (In.)17-1/2
  • Housing Width (In.)10-1/2
  • Housing Depth (In.)16-1/2
  • Discharge Height (In.)11-3/8
  • Discharge Width (In.)10-1/2
  • MountingMultipostion
  • Housing MaterialGalvanized Steel
  • Housing FinishNone
  • Wheel MaterialSteel
  • Speed ControllableNo
  • IncludesHousing Supports, Motor Mounting Bracket and Hardware
  • Assembled/UnassembledUnassembled
  • Footnotes# Motor Overload Condition
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • 7HL60

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Also, can I order the motor already installed to the housing and cage per my specifications or is this a customer assembly only item?
2 years ago
by
Read all my Q&A
 
Please wait while more information about rattler is loaded.
Additional information about rattler could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following.

This blower comes with a motor bracket. The motor bracket mounts over the motor and will have three legs that extend from the bracket. The motor shaft will insert into the blower wheel hub and the legs will mount to the side of the blower housing. The motor will be partially inserted into the housing/wheel opening. If you have more questions or need further assistance please call our HVAC tech support team at 800-472-4643.

Thank you for using Grainger Ask and Answer.
2 years ago
by
Read all my Q&A
 
Please wait while more information about jmurillo is loaded.
Additional information about jmurillo could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-29T19:38:10.323-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_7HL60, prod, sort_default
1 of 1
  • 2015-08-29T19:38:10.325-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_7HL60, prod, sort_default
1 of 1