Skip Content

Blower,9-1/2 In,115 V,845 CFM @ 0.700-In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Blower, 9-1/2 In, 115 V, 845 CFM @ 0.700-In

Price $315.25 / each

Please sign in or register to access lists

Typically in Stock

  • Item # 7HL53
  • Mfr. Model # 7HL53
  • UNSPSC # 40101601
  • Catalog Page # 4159
  • Shipping Weight 34.65 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBlower
  • TypeUnassembled, Double Inlet Forward Curve, Direct Drive, With Motor
  • Speed4
  • Wheel Dia. (In.)9-1/2
  • Wheel Width (In.)6-1/2
  • CFM Range845 to 990 @ 0.7-In SP to 1.2-In SP
  • CFM @ 0.000-In. SP# # # #
  • CFM @ 0.300-In. SP# # # #
  • CFM @ 0.400-In. SP# # # #
  • CFM @ 0.500-In. SP# # # #
  • CFM @ 0.600-In. SP# # # #
  • CFM @ 0.700-In. SP# # 845 760
  • CFM @ 0.800-In. SP# 1035 830 750
  • CFM @ 0.900-In. SP# 980 815 705
  • CFM @ 1.000-In. SP#945 735 610
  • CFM @ 1.10-In. SP990 - - -
  • CFM @ 1.200-In. SP790 - - -
  • CFM @ 1.250-In. SP- - - -
  • CFM @ 1.30-In. SP- - - -
  • CFM @ 1.40-In. SP- - - -
  • CFM @ 1.500-In. SP- - - -
  • CFM @ 1.600-In. SP- - - -
  • CFM @ 1.70-In. SP- - - -
  • Max. Inlet Temp. (Deg. F)104
  • Max. Ambient Temp. (F)104
  • Voltage115
  • Hz60
  • Phase1
  • Full Load Amps4.0
  • Motor HP1/3
  • Motor RPM1075
  • Motor TypePermenant Split Capacitor
  • Bearing TypeSleeve
  • Motor EnclosureOpen Air-Over
  • Blower RPM1075
  • Housing Height (In.)15-9/16
  • Housing Width (In.)9-3/16
  • Housing Depth (In.)14-15/16
  • Discharge Height (In.)10-1/4
  • Discharge Width (In.)9-3/16
  • MountingMultipostion
  • Housing MaterialGalvanized Steel
  • Housing FinishNone
  • Wheel MaterialSteel
  • Speed ControllableNo
  • IncludesHousing Supports, Motor Mounting Bracket and Hardware
  • Assembled/UnassembledUnassembled
  • Footnotes# Motor Overload Condition
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about BuddyL is loaded.
Additional information about BuddyL could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Yes the run capacitor is included. It is item number 2MDV6. If you need further assistance, please contact us at 1-800-Grainger.
2 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2015-07-02T19:58:18.428-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_7HL53, prod, sort_default
1 of 1
  • 2015-07-02T19:58:18.430-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_7HL53, prod, sort_default
1 of 1