Skip Content

Blower,27 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Blower, 27 In

DAYTON

Price: $4,973.00 / each

Please sign in or register to access lists

Typically in Stock
  • Item # 7H185
  • Mfr. Model # 7H185
  • UNSPSC # 40101601
  • Catalog Page # 4171
  • Shipping Weight 667.24 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemBlower
  • TypeBackward Incline Belt Drive With Drive Package
  • Wheel Dia. (In.)27
  • CFM @ 0.250-In. SP11,188
  • CFM @ 0.500-In. SP10,903
  • CFM @ 0.750-In. SP10,617
  • CFM @ 1.000-In. SP10,329
  • CFM @ 1.500-In. SP9737
  • CFM @ 2.000-In. SP9106
  • CFM @ 2.500-In. SP8406
  • CFM @ 3.000-In. SP7575
  • CFM @ 3.500-In. SP6285
  • dBA @ 5 Feet74
  • Max. Inlet Temp. (Deg. F)250
  • Max. Ambient Temp. (F)104
  • Voltage230/460
  • Hz60
  • Phase3
  • Full Load Amps13.0/6.5
  • Motor HP5
  • Max. BHP4.98
  • Motor RPM1755
  • Motor TypeThree Phase
  • Motor EnclosureOpen Dripproof
  • Motor Frame184T
  • Bearing TypeBall
  • Shaft Dia. (In.)1-7/16
  • Height (In.)52-5/8
  • Width (In.)46-3/4
  • Depth (In.)49-1/4
  • Inlet Dia. (In.)29
  • Outlet Height (In.)29
  • Outlet Width (In.)21-1/4
  • Wheel Width (In.)9-3/4
  • Wheel MaterialSteel
  • Blower RPM1160
  • RotationCW
  • Housing MaterialSteel
  • Housing FinishGray Baked Polyester Epoxy
  • Assembled/UnassembledUnassembled
  • IncludesEpoxy Coated Steel Weather Proof Drive Cover
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Backward Incline Belt-Drive Blowers

• Nonoverloading, dynamically balanced wheels Sizes 10-1/2" to 24-1/2" feature flat blade wheel; sizes 27" to 36-1/2" have airfoil wheel Both wheel styles provide full Class 1 performance range Welded steel housing Gray baked-on epoxy finish Max. inlet air temp.: 250°F Max. ambient: 104°F Pillow block ball bearings
Motor cannot be overloaded at any given rpm and horsepower regardless of static pressure applied to the system. Clockwise rotation viewed from drive side. Blowers are shipped in bottom horizontal discharge position and can be changed in the field to 7 additional standard discharge positions. Sizes 10-1/2" to 20" have variable-pitch sheaves; larger sizes have fixed sheave drive. Include weatherproof drive cover. Drive packages are packed separately.
Note: Review OSHA Codes. OSHA complying guards are required when fan blades are exposed and within reach of personnel. The A weighted sound ratings shown have been calculated per AMCA Standard 301. Values shown for blowers are for (inlet Lwi) sound levels for: Installation Type B: free inlet, ducted outlet. Ratings do not include the effects of duct end correction.

Product content provided by supplier

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.