Skip Content

Blower,24 1/2 In,1 1/2 HP,115/230 V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Blower, 24 1/2 In, 1 1/2 HP, 115/230 V

Price $4,199.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 7C714
  • Mfr. Model # 7C714
  • UNSPSC # 40101601
  • Catalog Page # 4167
  • Shipping Weight 505.54 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Blower
  • Type With Drive Package
  • Wheel Dia. (In.) 24-1/2
  • CFM @ 0.125-In. SP 8700
  • CFM @ 0.250-In. SP 7820
  • CFM @ 0.375-In. SP 6945
  • CFM @ 0.500-In. SP 6623
  • CFM @ 0.750-In. SP 3795
  • dBA @ 5 Feet 56
  • Max. Inlet Temp. (Deg. F) 250
  • Max. Ambient Temp. (F) 104
  • Voltage 115/230
  • Phase 1
  • Hz 60
  • Full Load Amps 20.4/10.2
  • Motor HP 1-1/2
  • Motor RPM 1725
  • Motor Enclosure Open Dripproof
  • Motor Frame 56
  • Motor Type Capacitor Start
  • Shaft Dia. (In.) 1-7/16
  • Height (In.) 48
  • Width (In.) 46
  • Depth (In.) 43
  • Inlet Dia. (In.) 26-3/8
  • Discharge Height (In.) 26-1/4
  • Discharge Width (In.) 19-1/4
  • Wheel Width (In.) 12-7/16
  • Blower RPM 349
  • Rotation CW
  • Bearing Type BALL
  • Wheel Material Steel
  • Housing Material Steel
  • Housing Finish Gray Baked Polyester Epoxy
  • Assembled/Unassembled Unassembled
  • Includes Weather Proof Drive Cover
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Single-Inlet Forward Curve Quiet Design Belt-Drive Blowers

• Sturdy arc-welded housing and frame Gray baked-on epoxy finish Max. inlet air temperature: 250°F Max. ambient temperature: 104°F
Extra-quiet, efficient blowers provide high volume performance. Adjustable to 8 standard positions. Ball bearings. Dynamically balanced, clockwise rotating steel wheel. V-belt drive with weatherproof drive cover included. Drive package components packed separately.
Note: Review OSHA Codes. OSHA complying guards are required when fan blades are exposed and within reach of personnel.

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.