Skip Content

Blower,22 1/4 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Blower, 22 1/4 In

DAYTON

Price: $4,144.00 / each

Please sign in or register to access lists

Typically in Stock
  • Item # 7C709
  • Mfr. Model # 7C709
  • UNSPSC # 40101601
  • Catalog Page # 4167
  • Shipping Weight 443.98 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemBlower
  • TypeWith Drive Package
  • Wheel Dia. (In.)22-1/4
  • CFM @ 0.125-In. SP#
  • CFM @ 0.250-In. SP#
  • CFM @ 0.375-In. SP#
  • CFM @ 0.500-In. SP7235
  • CFM @ 0.750-In. SP5940
  • CFM @ 1.000-In. SP5290
  • dBA @ 5 Feet64
  • Max. Inlet Temp. (Deg. F)250
  • Max. Ambient Temp. (F)104
  • Voltage115/230
  • Phase1
  • Hz60
  • Full Load Amps21.4/10.7
  • Motor HP2
  • Motor RPM1725
  • Motor EnclosureOpen Dripproof
  • Motor Frame56HZ
  • Motor TypeCapacitor Start
  • Shaft Dia. (In.)1-3/16
  • Height (In.)44
  • Width (In.)44
  • Depth (In.)38
  • Inlet Dia. (In.)23-7/8
  • Discharge Height (In.)24
  • Discharge Width (In.)17-3/8
  • Wheel Width (In.)11-9/32
  • Blower RPM458
  • RotationCW
  • Bearing TypeBall
  • Wheel MaterialSteel
  • Housing MaterialSteel
  • Housing FinishGray Baked Polyester Epoxy
  • Assembled/UnassembledUnassembled
  • Footnotes# Motor Overload Condition
  • IncludesWeather Proof Drive Cover
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Single-Inlet Forward Curve Quiet Design Belt-Drive Blowers

• Sturdy arc-welded housing and frame Gray baked-on epoxy finish Max. inlet air temperature: 250°F Max. ambient temperature: 104°F
Extra-quiet, efficient blowers provide high volume performance. Adjustable to 8 standard positions. Ball bearings. Dynamically balanced, clockwise rotating steel wheel. V-belt drive with weatherproof drive cover included. Drive package components packed separately.
Note: Review OSHA Codes. OSHA complying guards are required when fan blades are exposed and within reach of personnel.

Product content provided by supplier

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.