Skip Content

Blower,15 5/8 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Blower, 15 5/8 In

Price $2,763.00 / each

Please sign in or register to access lists

Typically in Stock
  • Item # 7C247
  • Mfr. Model # 7C247
  • UNSPSC # 40101601
  • Catalog Page # 4169
  • Shipping Weight 341.39 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBlower
  • TypeWith Drive Package
  • Wheel Dia. (In.)15-5/8
  • CFM @ 4.000-In. SP#
  • CFM @ 5.000-In. SP2330
  • CFM @ 6.000-In. SP2115
  • CFM @ 7.000-In. SP1890
  • CFM @ 8.000-In. SP1630
  • CFM @ 9.000-In. SP1250
  • dBA @ 5 Feet81
  • Max. Inlet Temp. (Deg. F)250
  • Max. Ambient Temp. (F)104
  • Voltage230/460
  • Phase3
  • Hz60
  • Full Load Amps13.0/6.5
  • Motor HP5
  • Motor TypeThree Phase
  • Motor RPM1755
  • Motor EnclosureOpen Dripproof
  • Motor InsulationClass F
  • Motor Frame184T
  • Blower RPM2625
  • Bearing TypeBall
  • Housing Height (In.)24-3/8
  • Housing Width (In.)7-1/2
  • Housing Length (In.)23-7/8
  • Discharge Height (In.)9
  • Discharge Width (In.)7-1/2
  • Inlet Dia. (In.)9-1/4
  • Wheel Width (In.)5-7/8
  • RotationCW
  • Shaft Dia. (In.)1 3/16
  • Wheel MaterialSteel
  • Housing MaterialSteel
  • Housing FinishGray Baked Polyester Epoxy

Compliance and Restrictions

None

Details

High-Pressure Radial Blade Belt-Drive Industrial Blowers

• Housing can be rotated to 8 discharge positions in each rotation 12-1/4" blower handles stringy material, grain, sawdust, granular material, and particle-laden air of nonexplosive gases 15-5/8" to 36-1/2" blowers handle grain, sawdust, granular material, and particle-laden air of nonexplosive gases Max. inlet air temp.: 250°F; increases to 450° with optional heat slinger Max. ambient: 104°F
Units are built for CW rotation and bottom horizontal discharge, but can easily be converted to CCW rotation by removing and remounting housing opposite of standard. With weatherproof drive covers. Heavy-gauge, continuous arc welded steel construction with gray baked-on epoxy finish. Blowers have 6 mounting points.
Note: Review OSHA Codes. OSHA complying guards are required when fan blades are exposed and within reach of personnel. WARNING: Ductwork required to prevent motor overload.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.