Skip Content

Direct Drive Blower,208-230/460 V,3 Ph close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Direct Drive Blower, 208-230/460 V, 3 Ph

Price $649.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 7AP86
  • Mfr. Model # 7AP86
  • UNSPSC # 40101601
  • Catalog Page # 4166
  • Shipping Weight 53.8 lbs.
Country of Origin VariesCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBlower
  • TypeWith Motor
  • Wheel Dia. (In.)10-5/8
  • CFM @ 0.000-In. SP1510
  • CFM @ 0.125-In. SP1450
  • CFM @ 0.250-In. SP1400
  • CFM @ 0.500-In. SP1290
  • CFM @ 0.750-In. SP1200
  • CFM @ 1.250-In. SP1000
  • dBA @ 5 Feet63
  • Blower RPM1725
  • Max. Inlet Temp. (Deg. F)180
  • Max. Ambient Temp. (F)104
  • Voltage208-230/460
  • Hz60
  • PhaseThree
  • Full Load Amps2.8-2.8/1.4
  • Motor HP3/4
  • Motor RPM1725
  • Motor Type3-Phase
  • Motor EnclosureTotally Enclosed Fan-Cooled
  • Bearing TypeBALL
  • Height (In.)21
  • Width (In.)16
  • Depth (In.)17
  • Inlet Dia. (In.)10
  • Outlet Height (In.)11-3/4
  • Outlet Width (In.)8
  • Wheel Width (In.)5-1/4
  • Wheel Bore (In.)5/8
  • Wheel MaterialSteel
  • RotationCW Viewing Drive Side
  • Housing MaterialSteel
  • Housing FinishGray Polyester Epoxy
  • Assembled/UnassembledUnassembled
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Single-Inlet Forward Curve Direct-Drive Blowers

• Housing can be rotated to 8 discharge positions in each rotation Welded steel construction Gray baked-on epoxy finish Max. inlet air temp.: 180°F Max. ambient temp.: 104°F
Provide high-volume ventilation when duct systems are required. Motor packed separately when ordered with blower.
Note: Review OSHA codes. OSHA complying guards are required where fan blades are exposed and within reach of personnel.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about Rogerleet is loaded.
Additional information about Rogerleet could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following. The motor with this package is inverter duty rated. Thank you for using Grainger Ask and Answer.
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about ChristopherK is loaded.
Additional information about ChristopherK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-09-02T19:46:32.393-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_7AP86, prod, sort_default
1 of 1
  • 2015-09-02T19:46:32.395-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_7AP86, prod, sort_default
1 of 1