Skip Content

B/D Blower,25 In,Less Drive Pkg close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

B/D Blower, 25 In, Less Drive Pkg

Price $2,800.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5VZU1
  • Mfr. Model # 5VZU1
  • UNSPSC # 40101601
  • Catalog Page # 4161
  • Shipping Weight 360.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBlower
  • TypeLess Drive Package
  • Wheel Dia. (In.)25
  • Max. Inlet Temp. (Deg. F)150
  • Max. Ambient Temp. (F)104
  • Motor HP Range2 to 25
  • Bearing TypeBall
  • Shaft Dia. (In.)1- 7/16
  • Height (In.)46-3/4
  • Width (In.)43-1/4
  • Depth (In.)40
  • Inlet Dia. (In.)21
  • Outlet Width (In.)31-1/4
  • Outlet Height (In.)31-1/4
  • Wheel Width (In.)25
  • Wheel MaterialSteel
  • Housing MaterialGalvinized Steel
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

High-volume, low-velocity blower meets full Class 1 performance for use in heating, ventilation, exhausting, cooling, humidifying, drying, and similar applications. 4-position mount. Feature steel wheels and cast-iron, regreasable pillow block ball bearings.

Repair Parts

Displaying repair parts for model:
  • 5VZU1

Alternate Products


Rated 2 out of 5 by 1reviewer.
Rated 2 out of 5 by Way over priced for what you get. It will be interesting to see how long the cheesey bearing brackets hold up. We needed to get this system running and this was the only thing we could find to fit the application. January 30, 2014
  • 2015-05-26T20:27:00.805-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_5VZU1, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
 
2 answers

2-25hp Motor....

2-25HP is a BIG range, but isn't all that help full. Motors have other ratings like rpm.

This seems to be missing a lot of proformance stats. It scrap value is only about $90 so I could get a scrapyard equivalent for that price (subject to availability), where buying new I would hope to get a unit that has know performance characteristics

So what is the RPM ranges?

What is the Static Pressure it can Generate At specific RPM?
Also what is the HP requirement at those points.

So if I drove it at say 7,200 rpm 1:1 drive, whats the SP, and would 5HP be enough?
Field of Industry:: Student
Product used for:: project
Years purchasing from Grainger:: 15+
2 years, 10 months ago
by
Read all my Q&A
 
Please wait while more information about mpheyse is loaded.
Additional information about mpheyse could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The 5VZU1 is a blower unit without a drive package. We have 17 drive packages for this unit from 2 to 25 HP from 9,739 to 30,500 CFM. If you pull this item up again online and click on the blue page number 4325, you will see a table with all of the drive package options. All of them are engineered with the correct sheaves, belts, bushings, and motors to meet your specific needs. If you would like more help on this, contact one of our HVAC specialists on our Technical Product Support Team.

Thanks for using Ask & Answer.
2 years, 10 months ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
The SP charts supplied with this unit give you all the information you need to select rpm, cfm and horse power for this blower. You just have to do some math.
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about commando is loaded.
Additional information about commando could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-26T20:23:47.621-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5VZU1, prod, sort_default
1 of 1
  • 2015-05-26T20:23:47.623-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5VZU1, prod, sort_default
1 of 1