Skip Content

Blower,10 5/8 In,Less Mtr,Whl w/ 10-5/8 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Blower, 10 5/8 In, Less Mtr, Whl w/ 10-5/8

Price $194.00 / each

Please sign in or register to access lists

Go

Ship to: 11801 (Change)

Go

Invalid Zip Code


MELVILLE branch 546

  • Item # 5NRC6
  • Mfr. Model # 5NRC6
  • UNSPSC # 40101601
  • Catalog Page # 4159
  • Shipping Weight 26.05 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBlower
  • TypeDouble Inlet Forward Curve, Direct Drive, Less Motor
  • Wheel Dia. (In.)10-5/8
  • Wheel Width (In.)10-3/8
  • Wheel Bore (In.)1/2
  • Housing Height (In.)17-1/2
  • Housing Width (In.)13
  • Housing Depth (In.)16-3/4
  • Discharge Height (In.)11-1/2
  • Discharge Width (In.)13
  • MountingMultipostion
  • Max. Inlet Temp. (Deg. F)104
  • Max. Ambient Temp. (F)104
  • Housing MaterialGalvanized Steel
  • Housing FinishNone
  • Wheel MaterialSteel
  • IncludesHousing Supports, Motor Mounting Bracket and Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

This direct-drive blower is designed for use with heating, air conditioning, and ventilating systems. The heavy-gauge steel blower housing has a gray enamel finish. The blower wheel is reinforced to ensure optimal performance and trouble-free service. The housing supports have resilient mounting pads to minimize vibration.

Repair Parts

Displaying repair parts for model:
  • 5NRC6

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 month, 4 weeks ago
by
Read all my Q&A
 
Please wait while more information about gooseegg is loaded.
Additional information about gooseegg could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Hello. The blower item 5NRC6 you inquired about does have the motor with it so there is no listed cfm.

CFM would be based on what motor you have driving this blower. If you would please call 800-472-4643 and speak with one of our HVAC tech reps they will be able to assist you further.

Thank you for using Grainger Ask and Answer.
1 month, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about HeatherR74 is loaded.
Additional information about HeatherR74 could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
  • 2015-08-31T19:56:06.835-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5NRC6, prod, sort_default
1 of 1
  • 2015-08-31T19:56:06.837-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5NRC6, prod, sort_default
1 of 1