Skip Content

Blower,9-1/2In,Less Mtr,Whl w/ 7-1/8 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Blower, 9-1/2In, Less Mtr, Whl w/ 7-1/8

Price $174.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 5NRC3
  • Mfr. Model # 5NRC3
  • UNSPSC # 40101601
  • Catalog Page # 4159
  • Shipping Weight 18.3 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBlower
  • TypeDouble Inlet Forward Curve, Direct Drive, Less Motor
  • Wheel Dia. (In.)9-1/2
  • Wheel Width (In.)6-1/2
  • Wheel Bore (In.)1/2
  • Housing Height (In.)15-1/4
  • Housing Width (In.)9-3/16
  • Housing Depth (In.)15
  • Discharge Height (In.)10-3/8
  • Discharge Width (In.)9-3/16
  • MountingMultipostion
  • Max. Inlet Temp. (Deg. F)104
  • Max. Ambient Temp. (F)104
  • Housing MaterialGalvanized Steel
  • Housing FinishNone
  • Wheel MaterialSteel
  • IncludesHousing Supports, Motor Mounting Bracket and Hardware
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



This direct-drive blower is designed for use with heating, air conditioning, and ventilating systems. The heavy-gauge steel blower housing has a gray enamel finish. The blower wheel is reinforced to ensure optimal performance and trouble-free service. The housing supports have resilient mounting pads to minimize vibration.

Repair Parts

Displaying repair parts for model:
  • 5NRC3

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.