Skip Content

Blower,Duct,26 1/8 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Blower, Duct, 26 1/8 In

Price $5,011.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3C540
  • Mfr. Model # 3C540
  • NSN #
  • UNSPSC # 40101601
  • Catalog Page # 4169
  • Shipping Weight 577.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBlower
  • TypeLess Drive Package
  • Wheel Dia. (In.)26-1/8
  • Max. Inlet Temp. (Deg. F)250
  • Max. Ambient Temp. (F)104
  • Motor HP Range15 to 25
  • Bearing TypeBall
  • Housing Height (In.)40-5/8
  • Housing Width (In.)12-1/8
  • Housing Length (In.)39-3/8
  • Discharge Height (In.)15
  • Discharge Width (In.)12-1/8
  • Inlet Dia. (In.)15-1/4
  • Wheel Width (In.)9-9/16
  • RotationCW
  • Shaft Dia. (In.)1-15/16
  • Wheel MaterialSteel
  • Housing MaterialSteel
  • Housing FinishGray Baked Polyester Epoxy
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Blowers easily handle particle-laden air and nonexplosive gases. Heavy-gauge steel construction with gray baked-on epoxy finish and weatherproof drive covers. Blowers have 6 mounting points and 8 discharge positions in each rotation. CW rotation, easily converted to CCW rotation. Ductwork required to prevent motor overload.

Note: Review OSHA Codes. OSHA complying guards are required when fan blades are exposed and within reach of personnel. WARNING: Ductwork required to prevent motor overload.

Repair Parts

Displaying repair parts for model:
  • 3C540

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
11 months ago
by
Read all my Q&A
 
Please wait while more information about PToshiba is loaded.
Additional information about PToshiba could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Yes, I will email you a copy of that document. If you need additional documents please contact us at 1-800-Grainger. Thank you for using Grainger.com Ask & Answer.
11 months ago
by
Read all my Q&A
 
Please wait while more information about HollyP is loaded.
Additional information about HollyP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-03-30T19:39:51.803-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3C540, prod, sort_default
1 of 1
  • 2015-03-30T19:39:51.805-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3C540, prod, sort_default
1 of 1