Skip Content

Blower,18 1/4 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Blower, 18 1/4 In

Price $1,982.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2C799
  • Mfr. Model # 2C799
  • UNSPSC # 40101601
  • Catalog Page # 4167
  • Shipping Weight 262.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBlower
  • TypeLess Drive Package
  • Wheel Dia. (In.)18-1/4
  • Max. Inlet Temp. (Deg. F)250
  • Max. Ambient Temp. (F)104
  • Motor HP Range3/4 to 3
  • Shaft Dia. (In.)1-3/16
  • Height (In.)37
  • Width (In.)40
  • Depth (In.)32
  • Inlet Dia. (In.)19-5/8
  • Discharge Height (In.)19-5/8
  • Discharge Width (In.)14-1/4
  • Wheel Width (In.)9-7/32
  • RotationCW
  • Bearing TypeBall
  • Wheel MaterialSteel
  • Housing MaterialSteel
  • Housing FinishGray Baked Polyester Epoxy
  • IncludesWeather Proof Drive Cover
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Efficient adjustable blower moves large volumes of air in applications where quiet performance is desired. Sturdy arc-welded housing and frame with Gray baked-on epoxy finish. Includes weatherproof drive cover.

Repair Parts

Displaying repair parts for model:
  • 2C799

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

what is the CFM of this unit.

6 months ago
by
Read all my Q&A
 
Please wait while more information about AmeriPride is loaded.
Additional information about AmeriPride could not be loaded.
+1point
1out of 1found this question helpful.
Was this helpful?helpful1unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
I have sent you a diagram with the CFM provided. If you need further assistance, please contact us at 1-800-Grainger. Thank you for using Grainger Ask & Answer.
6 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-28T19:39:49.733-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2C799, prod, sort_default
1 of 1
  • 2015-07-28T19:39:49.735-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2C799, prod, sort_default
1 of 1