Skip Content

Blower,Assembled,230/208 V,3 Speed close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Blower, Assembled, 230/208 V, 3 Speed

Price $613.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1XJY4
  • Mfr. Model # 1XJY4
  • UNSPSC # 40101601
  • Catalog Page # 4159
  • Shipping Weight 54.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBlower
  • TypeAssembled, Double Inlet Forward Curve, Direct Drive, With Motor
  • Speed3
  • Wheel Dia. (In.)13
  • Wheel Width (In.)9-1/2
  • CFM Range2553 to 1334 @ 1.20-In SP to 1.80-In SP
  • CFM @ 0.000-In. SP# # #
  • CFM @ 0.300-In. SP# # #
  • CFM @ 0.400-In. SP# # #
  • CFM @ 0.500-In. SP# # #
  • CFM @ 0.600-In. SP# # #
  • CFM @ 0.700-In. SP# # #
  • CFM @ 0.800-In. SP# # #
  • CFM @ 0.900-In. SP# # #
  • CFM @ 1.000-In. SP# # #
  • CFM @ 1.10-In. SP# # #
  • CFM @ 1.200-In. SP2553 2472 2255
  • CFM @ 1.250-In. SP2591 2400 2170
  • CFM @ 1.30-In. SP2465 2401 2204
  • CFM @ 1.40-In. SP2316 2282 2078
  • CFM @ 1.500-In. SP2149 2116 1959
  • CFM @ 1.600-In. SP1957 1925 1707
  • CFM @ 1.70-In. SP1671 1680 1333
  • CFM @ 1.80-In. SP1416 1334 -
  • Max. Inlet Temp. (Deg. F)104
  • Max. Ambient Temp. (F)104
  • Voltage208-230
  • Hz60
  • PhaseSingle
  • Full Load Amps7.2/6.9
  • Motor HP1
  • Motor RPM108610621039
  • Motor TypePermanent Split Capacitor
  • Bearing TypeBall
  • Motor EnclosureOpen Dripproof
  • Housing Height (In.)20-5/16
  • Housing Width (In.)13-5/16
  • Housing Depth (In.)19-9/32
  • Discharge Height (In.)13-3/8
  • Discharge Width (In.)12-3/16
  • MountingMultipostion
  • Housing MaterialSteel
  • Housing FinishGray
  • Wheel MaterialSteel
  • Speed ControllableNo
  • Agency ComplianceCE
  • Footnotes# Motor Overload Condition
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

Unit replaces most direct-drive blowers with the same horsepower in heating, air conditioning, and ventilation systems. 4-position rotating discharge. Motor overload will result if blower is operated at static pressures below performance shown in table. Features a 13-3/8"H x 12-3/16"W discharge

Repair Parts

Displaying repair parts for model:
  • 1XJY4

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.