Skip Content

Blower,Assembled,115 Volt,3 Speed close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Blower, Assembled, 115 Volt, 3 Speed

Price $625.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1XJY3
  • Mfr. Model # 1XJY3
  • UNSPSC # 40101601
  • Catalog Page # 3720
  • Shipping Weight 55.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Dayton blowers are specifically engineered for air-conditioning, heating, and ventilating systems where the blower is mounted within a cabinet or plenum chamber. To minimize vibration, 4-point reinforced mounting brackets have been equipped with rubber isolators. Blowers can be mounted in four variable discharge positions. All motors are permanent split capacitor type (with appropriate capacitor attached) with automatic reset thermal protection.

View More

Technical Specs

  • Item Blower with Motor
  • Type Double Inlet Forward Curve
  • Drive Type Direct
  • Speed 3
  • Wheel Dia. 13"
  • Wheel Width (In.) 9-1/2
  • CFM Range 2701 to 1384 @ 1.20-In SP to 1.80-In SP
  • CFM @ 0.000-In. SP # # #
  • CFM @ 0.300-In. SP # # #
  • CFM @ 0.400-In. SP # # #
  • CFM @ 0.500-In. SP # # #
  • CFM @ 0.600-In. SP # # #
  • CFM @ 0.700-In. SP # # #
  • CFM @ 0.800-In. SP # # #
  • CFM @ 0.900-In. SP # # #
  • CFM @ 1.000-In. SP # # #
  • CFM @ 1.10-In. SP # # #
  • CFM @ 1.200-In. SP 2701 2480 2248
  • CFM @ 1.250-In. SP 2591 2400 2170
  • CFM @ 1.30-In. SP 2522 2373 2143
  • CFM @ 1.40-In. SP 2373 2218 2032
  • CFM @ 1.500-In. SP 2231 2084 1890
  • CFM @ 1.600-In. SP 2057 1910 1685
  • CFM @ 1.70-In. SP 1851 1696 1498
  • CFM @ 1.80-In. SP 1655 1384 -
  • Max. Inlet Temp. (Deg. F) 104
  • Max. Ambient Temp. (F) 104
  • Voltage 115
  • Hz 60
  • Phase Single
  • Full Load Amps 15.3
  • Motor HP 1
  • Motor RPM 109710701038
  • Motor Type Permanent Split Capacitor
  • Bearing Type BALL
  • Motor Enclosure Open Dripproof
  • Housing Height (In.) 20-5/16
  • Housing Width (In.) 13-5/16
  • Housing Depth (In.) 19-9/32
  • Discharge Height (In.) 13-3/8
  • Discharge Width (In.) 12-3/16
  • Mounting Multipostion
  • Housing Material Steel
  • Housing Finish Gray
  • Wheel Material Steel
  • Speed Controllable No
  • Assembled/Unassembled Assembled
  • Agency Compliance CE
  • Footnotes # Motor Overload Condition
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.