Skip Content

Blower,Assembled,115 Volt,4 Speed close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Blower, Assembled, 115 Volt, 4 Speed

Price $546.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1XJY2
  • Mfr. Model # 1XJY2
  • UNSPSC # 40101601
  • Catalog Page # 4159
  • Shipping Weight 41.8 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBlower
  • TypeAssembled, Double Inlet Forward Curve, Direct Drive, With Motor
  • Speed4
  • Wheel Dia. (In.)11
  • Wheel Width (In.)10-9/16
  • CFM Range2016 to 880 @ 0.900-In SP to 1.30-In SP
  • CFM @ 0.000-In. SP# # # #
  • CFM @ 0.300-In. SP# # # #
  • CFM @ 0.400-In. SP# # # #
  • CFM @ 0.500-In. SP# # # #
  • CFM @ 0.600-In. SP# # # #
  • CFM @ 0.700-In. SP# # # #
  • CFM @ 0.800-In. SP# # # #
  • CFM @ 0.900-In. SP2016 1925 1745 1587
  • CFM @ 1.000-In. SP1864 1776 1636 1474
  • CFM @ 1.10-In. SP1704 1589 1430 1345
  • CFM @ 1.200-In. SP1399 1255 1209 1152
  • CFM @ 1.250-In. SP1217 1184 1128 1110
  • CFM @ 1.30-In. SP1171 1122 1074 880
  • CFM @ 1.40-In. SP- - - -
  • CFM @ 1.500-In. SP- - - -
  • CFM @ 1.600-In. SP- - - -
  • CFM @ 1.70-In. SP- - - -
  • CFM @ 1.80-In. SP- - - -
  • Max. Inlet Temp. (Deg. F)104
  • Max. Ambient Temp. (F)104
  • Voltage115
  • Hz60
  • PhaseSingle
  • Full Load Amps9.0
  • Motor HP3/4
  • Motor RPM1100108010501027
  • Motor TypePermanent Split Capacitor
  • Bearing TypeBall
  • Motor EnclosureOpen Dripproof
  • Housing Height (In.)17-5/16
  • Housing Width (In.)14-1/16
  • Housing Depth (In.)16-9/16
  • Discharge Height (In.)11-3/8
  • Discharge Width (In.)13-1/16
  • MountingMultipostion
  • Housing MaterialSteel
  • Housing FinishGray
  • Wheel MaterialSteel
  • Speed ControllableNo
  • Agency ComplianceCE
  • Footnotes# Motor Overload Condition

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Repair Parts

Displaying repair parts for model:
  • 1XJY2

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.