Skip Content

Blower,Assembled,115 Volt,4 Speed close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Blower, Assembled, 115 Volt, 4 Speed

Price $464.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1XJY1
  • Mfr. Model # 1XJY1
  • UNSPSC # 40101601
  • Catalog Page # 4159
  • Shipping Weight 36.25 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBlower
  • TypeAssembled, Double Inlet Forward Curve, Direct Drive, With Motor
  • Speed4
  • Wheel Dia. (In.)11
  • Wheel Width (In.)7-13/16
  • CFM Range1857 to 622 @ 0.800-In SP to 1.25-In SP
  • CFM @ 0.000-In. SP# # # #
  • CFM @ 0.300-In. SP# # # #
  • CFM @ 0.400-In. SP# # # #
  • CFM @ 0.500-In. SP# # # #
  • CFM @ 0.600-In. SP# # # #
  • CFM @ 0.700-In. SP# # # #
  • CFM @ 0.800-In. SP1857 1706 1524 1327
  • CFM @ 0.900-In. SP1751 1632 1458 1279
  • CFM @ 1.000-In. SP1654 1546 1393 1162
  • CFM @ 1.10-In. SP1521 1381 1208 1049
  • CFM @ 1.200-In. SP1188 1033 925 846
  • CFM @ 1.250-In. SP938 863 841 622
  • CFM @ 1.30-In. SP- - - -
  • CFM @ 1.40-In. SP- - - -
  • CFM @ 1.500-In. SP- - - -
  • CFM @ 1.600-In. SP- - - -
  • CFM @ 1.70-In. SP- - - -
  • CFM @ 1.80-In. SP- - - -
  • Max. Inlet Temp. (Deg. F)104
  • Max. Ambient Temp. (F)104
  • Voltage115
  • Hz60
  • PhaseSingle
  • Full Load Amps9.0
  • Motor HP1/2
  • Motor RPM10601035989946
  • Motor TypePermanent Split Capacitor
  • Bearing TypeBALL
  • Motor EnclosureOpen Dripproof
  • Housing Height (In.)17-5/16
  • Housing Width (In.)11-1/2
  • Housing Depth (In.)16-9/16
  • Discharge Height (In.)11-3/8
  • Discharge Width (In.)10-1/2
  • MountingMultipostion
  • Housing MaterialSteel
  • Housing FinishGray
  • Wheel MaterialSteel
  • Speed ControllableNo
  • Agency ComplianceCE
  • Footnotes# Motor Overload Condition
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Repair Parts

Displaying repair parts for model:
  • 1XJY1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Does this blower have to have a speed control or can you use it without one? I am assuming that without the speed control it will only run at full rpm?
2 years, 9 months ago
by
Read all my Q&A
 
Please wait while more information about Rabbit420 is loaded.
Additional information about Rabbit420 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Hello,
This blower is designed to be instaled with a multi position switch, or just connecting a few wires, since this is wired with 4 speed you can connect a series of wires to get a desired speed..
I hope this answers your question, thanks for using Grainger Ask & Answer!

Wadeh
2 years, 9 months ago
by
Read all my Q&A
 
Please wait while more information about Wadeh is loaded.
Additional information about Wadeh could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
typically these kinds of squirrel cage blowers have a different spade terminal for each speed,. You plug the voltage into the appropriate one for the speed you want, or you run 4 individual wires to the four spade plugs, and which one you energize determines which "speed"it runs. So, the short answer is no, you don't need a speed control to utilize all 4 sppeds, you just plug the wire into the appropriate terminal. :)
2 years, 6 months ago
by
Anonymous
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-09-01T19:50:00.087-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1XJY1, prod, sort_default
1 of 1
  • 2015-09-01T19:50:00.090-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1XJY1, prod, sort_default
1 of 1