Skip Content

Blower,Assembled,115 Volt,4 Speed close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Blower, Assembled, 115 Volt, 4 Speed

Price $415.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1XJX9
  • Mfr. Model # 1XJX9
  • UNSPSC # 40101601
  • Catalog Page # 4159
  • Shipping Weight 32.2 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBlower
  • TypeAssembled, Double Inlet Forward Curve, Direct Drive, With Motor
  • Speed4
  • Wheel Dia. (In.)9-7/16
  • Wheel Width (In.)9-7/16
  • CFM Range1638 to 813 @ 0.300-In SP to 0.900-In SP
  • CFM @ 0.000-In. SP# # # #
  • CFM @ 0.300-In. SP1638 1516 1368 1132
  • CFM @ 0.400-In. SP1610 1496 1310 1101
  • CFM @ 0.500-In. SP1545 1437 1280 1083
  • CFM @ 0.600-In. SP1457 1373 1256 1046
  • CFM @ 0.700-In. SP1358 1320 1185 1012
  • CFM @ 0.800-In. SP1225 1139 1052 896
  • CFM @ 0.900-In. SP1050 926 826 813
  • CFM @ 1.000-In. SP- - - -
  • CFM @ 1.10-In. SP- - - -
  • CFM @ 1.200-In. SP- - - -
  • CFM @ 1.250-In. SP- - - -
  • CFM @ 1.30-In. SP- - - -
  • CFM @ 1.40-In. SP- - - -
  • CFM @ 1.500-In. SP- - - -
  • CFM @ 1.600-In. SP- - - -
  • CFM @ 1.70-In. SP- - - -
  • CFM @ 1.80-In. SP- - - -
  • Max. Inlet Temp. (Deg. F)104
  • Max. Ambient Temp. (F)104
  • Voltage115
  • Hz60
  • PhaseSingle
  • Full Load Amps6.9
  • Motor HP1/3
  • Motor RPM10851040937858
  • Motor TypePermanent Split Capacitor
  • Bearing TypeBALL
  • Motor EnclosureOpen Dripproof
  • Housing Height (In.)15-9/32
  • Housing Width (In.)12-5/16
  • Housing Depth (In.)15
  • Discharge Height (In.)10-1/4
  • Discharge Width (In.)11-13/16
  • MountingMultipostion
  • Housing MaterialSteel
  • Housing FinishGray
  • Wheel MaterialSteel
  • Speed ControllableNo
  • Agency ComplianceCE
  • Footnotes# Motor Overload Condition
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Repair Parts

Displaying repair parts for model:
  • 1XJX9

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
I will be installing the motor described above; What is the required starting capacitor? Thank you for your response. Jimmy
2 years, 4 months ago
by
Read all my Q&A
 
Please wait while more information about MickeyMoose is loaded.
Additional information about MickeyMoose could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following.

This motor requires a 30 mfd @ 300 vac capacitor. The blower includes the capacitor as part of the assembly.

Thank you for using Grainger Ask and Answer.
2 years, 4 months ago
by
Read all my Q&A
 
Please wait while more information about jmurillo is loaded.
Additional information about jmurillo could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-31T19:56:17.214-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1XJX9, prod, sort_default
1 of 1
  • 2015-08-31T19:56:17.216-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1XJX9, prod, sort_default
1 of 1