Skip Content

Buffer,8 In,120 V,3/4 HP,5/8 In Shaft close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Buffer, 8 In, 120 V, 3/4 HP, 5/8 In Shaft

Price $233.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1FYV4
  • Mfr. Model # 1FYV4
  • UNSPSC # 27112702
  • Catalog Page # 914
  • Shipping Weight 30.95 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Benchtop unit works well for buffing and polishing all types of metal. Features a capacitor start motor and large diameter armature shaft with sealed ball bearings. Includes wheel flanges and power cord.

View More

Technical Specs

  • Item Bench Top Buffer
  • Size (In.) 8
  • RPM 2000 to 3300/3450
  • HP 3/4
  • Shaft Dia. (In.) 5/8
  • Voltage 120
  • Amps AC 7
  • Phase 1
  • Motor Type Capacitor Start
  • Bearing Type Sealed Ball
  • Motor Housing Material Steel
  • Endshield Material Cast Iron
  • Base Material Aluminum
  • Fits Optional 4Z154 Tool Stand
  • Includes Wheel Flanges and Power Cord
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 3 out of 5 by 2reviewers.
Rated 1 out of 5 by This is a poorly built machine. It fell apart before I even finished polishing one project. It has two flimsy screws that hold the motor to the base. It came loose and shorted out. To tighten the screws that came loose, one would need to remove the base from the pedestal each time, remove the cover plate and then reassemble. What a joke. Is this what Dayton has gone to? This machine is a waste of time and money. July 19, 2015
  • 2016-02-08 T19:58:15.953-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_1FYV4, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.