Skip Content

Bench Plate Shear,12 In,1/2 In Dia close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Bench Plate Shear, 12 In, 1/2 In Dia

Price $223.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 13W871
  • Mfr. Model # 13W871
  • UNSPSC # 27111506
  • Catalog Page # 1017
  • Shipping Weight 59.9 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBench Plate Shear
  • Length of Cut (In.)12
  • Length of Blade (In.)12
  • Cutting Flat (In.)12 x 1/4
  • Cutting Capacity Round (In.)1/2
  • ConstructionCast Iron Base And Tool Steel Blade
  • Handle31-3/4
  • FeaturesReplaceable Blades Adjustable Hold Down Clamp
  • ApplicationShearing Sheet Steel And Rods
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

Use shears to cut sheet metal, rebar, and rods quickly and safely. Includes replaceable tool steel blade and adjustable hold-down clamp.

Repair Parts

Displaying repair parts for model:
  • 13W871

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
feed stock is from Grainger, 12" X 24" sheets, catalog no. 3DLU9
9 months ago
by
Read all my Q&A
 
Please wait while more information about Joellthomas is loaded.
Additional information about Joellthomas could not be loaded.
-2points
0out of 2found this question helpful.
Was this helpful?helpful0unhelpful2
1 Person needs an answerI have this question too

Answers

Answer: 
This item is intended for Shearing Sheet Steel And Rods.

Thank you for Using Grainger Ask & Answer.
9 months ago
by
Read all my Q&A
 
Please wait while more information about Stix is loaded.
Additional information about Stix could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
  • 2015-05-04T20:08:35.826-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_13W871, prod, sort_default
1 of 1
  • 2015-05-04T20:08:35.828-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_13W871, prod, sort_default
1 of 1