Skip Content

 
Bench Grinder close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Bench Grinder


Technical Specs

  • ItemBench Grinder 
HP
Please Select
Voltage
Please Select
Phase
Please Select
Wheel Dia.
Please Select
Dust Collection
Please Select
Amps
Please Select
No Load RPM
Please Select
Wheel Width
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
11 Products
Compare /
Item #
Mfr.
Model #
HP
Voltage
Phase
Wheel Dia.
Dust Collection
Amps
No Load RPM
Wheel Width
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
2LKT2
1
115/230
1
10"
Yes
10/5
1725
1"

$488.00 / each

Bench Grinder,10 In,1 HP,115 V,10 A
Catalog Page #  1027 

Price $488.00 / each

Technical Specs

  • ItemBench Grinder
  • HP1
  • Voltage115/230
  • Phase1
  • Wheel Dia.10"
  • Dust CollectionYes
  • Amps10/5
  • No Load RPM1725
  • Wheel Width1"
2LKT3
1
220/440
3
10"
Yes
3.3/1.7
1725
1"

$502.50 / each

Bench Grinder,10 In,1 HP,3 PH,220/440 V
Catalog Page #  1027 

Price $502.50 / each

Technical Specs

  • ItemBench Grinder
  • HP1
  • Voltage220/440
  • Phase3
  • Wheel Dia.10"
  • Dust CollectionYes
  • Amps3.3/1.7
  • No Load RPM1725
  • Wheel Width1"
2FDB6
1-1/2
120
1
8"
Yes
12.0
1800 to 3450
1"

Delivery Date Unavailable

$613.50 / each

Premium Bench Grinder,8 In,1.5HP,Var Spd
Catalog Page #  1027 

Price $613.50 / each

Technical Specs

  • ItemBench Grinder
  • HP1-1/2
  • Voltage120
  • Phase1
  • Wheel Dia.8"
  • Dust CollectionYes
  • Amps12.0
  • No Load RPM1800 to 3450
  • Wheel Width1"
2LKR8
1/2
120/240
1
7"
Yes
5/2.5
3450
1"

Delivery Date Unavailable

$224.00 / each

Bench Grinder,7 In,1/2 HP,115V,5 A
Catalog Page #  1027 

Price $224.00 / each

Technical Specs

  • ItemBench Grinder
  • HP1/2
  • Voltage120/240
  • Phase1
  • Wheel Dia.7"
  • Dust CollectionYes
  • Amps5/2.5
  • No Load RPM3450
  • Wheel Width1"
2LKR7
1/3
115
1
6"
Yes
3.5
2000 to 3300
3/4"

$194.25 / each

Bench Grinder,6 In,1/3 HP,Var 2000-3300
Catalog Page #  1027 

Price $194.25 / each

Technical Specs

  • ItemBench Grinder
  • HP1/3
  • Voltage115
  • Phase1
  • Wheel Dia.6"
  • Dust CollectionYes
  • Amps3.5
  • No Load RPM2000 to 3300
  • Wheel Width3/4"
2LKR6
1/3
115/230
1
6"
No
3.5/1.75
3450
3/4"

$160.00 / each

Bench Grinder,6 In,1/3 HP,115V,3.5 A
Catalog Page #  1027 

Price $160.00 / each

Technical Specs

  • ItemBench Grinder
  • HP1/3
  • Voltage115/230
  • Phase1
  • Wheel Dia.6"
  • Dust CollectionNo
  • Amps3.5/1.75
  • No Load RPM3450
  • Wheel Width3/4"
2LKR5
1/4
120/240
1
6"
No
3/1.5
3450
3/4"

Delivery Date Unavailable

$125.10 / each

Bench Grinder,6 In,1/4 HP,115V,3 A
Catalog Page #  1027 

Price $125.10 / each

Technical Specs

  • ItemBench Grinder
  • HP1/4
  • Voltage120/240
  • Phase1
  • Wheel Dia.6"
  • Dust CollectionNo
  • Amps3/1.5
  • No Load RPM3450
  • Wheel Width3/4"
1FYX2
2
240
1
12"
Yes
10
1800
2"

Delivery Date Unavailable

$1,490.00 / each

Bench Grinder,12 In,1800 RPM,2HP,w/Stand
Catalog Page #  1027 

Price $1,490.00 / each

Technical Specs

  • ItemBench Grinder
  • HP2
  • Voltage240
  • Phase1
  • Wheel Dia.12"
  • Dust CollectionYes
  • Amps10
  • No Load RPM1800
  • Wheel Width2"
2LKR9
3/4
115/230
1
8"
Yes
7/3.5
3450
1"

$274.50 / each

Bench Grinder,8 In,3/4 HP,115 V,7 A
Catalog Page #  1027 

Price $274.50 / each

Technical Specs

  • ItemBench Grinder
  • HP3/4
  • Voltage115/230
  • Phase1
  • Wheel Dia.8"
  • Dust CollectionYes
  • Amps7/3.5
  • No Load RPM3450
  • Wheel Width1"
2FDB5
3/4
120
1
6"
Yes
7.5
1800 to 3450
3/4"

$362.00 / each

Premium Bench Grinder,6 In,3/4HP,Var Spd
Catalog Page #  1027 

Price $362.00 / each

Technical Specs

  • ItemBench Grinder
  • HP3/4
  • Voltage120
  • Phase1
  • Wheel Dia.6"
  • Dust CollectionYes
  • Amps7.5
  • No Load RPM1800 to 3450
  • Wheel Width3/4"
2LKT1
3/4
220/440
3
8"
Yes
2.2/1.1
3450
1"

$293.00 / each

Bench Grinder,8 In,3/4 HP,3 Ph 220/440V
Catalog Page #  1027 

Price $293.00 / each

Technical Specs

  • ItemBench Grinder
  • HP3/4
  • Voltage220/440
  • Phase3
  • Wheel Dia.8"
  • Dust CollectionYes
  • Amps2.2/1.1
  • No Load RPM3450
  • Wheel Width1"