Skip Content

Bench Grinder,7 In,1/2 HP,115V,5 A close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Bench Grinder, 7 In, 1/2 HP, 115V, 5 A

Price $224.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2LKR8
  • Mfr. Model # 2LKR8
  • NSN # 
  • UNSPSC # 27112704
  • Catalog Page # 1027
  • Shipping Weight 54.1 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBench Grinder
  • HP1/2
  • Voltage120/240
  • Phase1
  • Wheel Dia.7"
  • Dust CollectionYes
  • Amps5/2.5
  • No Load RPM3450
  • Wheel Width1"
  • Arbor Size5/8"
  • Wheels Center-Center16-1/2"
  • Overall Length21"
  • Overall Height13"
  • Exhaust Port Size2-1/2"
  • Wheel MaterialAluminum Oxide
  • Grit36 and 60
  • LightNo
  • Hz60
  • IncludesAdjustable, Ratcheting Tool Rests, Adjustable Eye Shields With Hurricane Bolts, Spark Arrestors, Grinding Wheels, Single Point Dust Collection, 6 Ft Cord
How can we improve our Technical Specifications?

Details

This bench grinder is equipped with a totally enclosed ball bearing motor. The armature assembly is dynamically balanced for smooth operation. The motor housing is compact so long pieces of work can press against both wheels without touching the motor frame. Removable wheel guards allow for easy changing of wheels. The tool rests are adjustable for wheel wear and angle grinding.

Repair Parts

Displaying repair parts for model:
  • 2LKR8,
  • 2LKR8

Alternate Products


Rated 5 out of 5 by 1reviewer.
  • 2015-06-29T19:39:28.606-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_2LKR8, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(4 Questions : 4 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about Luke01 is loaded.
Additional information about Luke01 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
I will email you a copy of that document. If you need additional documents please contact us at 1-800-Grainger. Thank you for using Grainger.com Ask & Answer.
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
2 years ago
by
Read all my Q&A
 
Please wait while more information about marketing is loaded.
Additional information about marketing could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Yes, the housing is cast iron.

Thank you for using Ask & Answer.
2 years ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
This grinder uses a 7" x 1" wide stone with a 5/8"AH yet I cannot locate this size stone anywhere on your website or in your catalog.
Thank you.
2 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about Rwhalen55 is loaded.
Additional information about Rwhalen55 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The Grinding stone would be something like Grainger item #6a089. This stone comes with arbor bushings to accomodate 1/2", 5/8", 3/4", and 7/8" holes as seen in the description.

Thank you for using Ask & Answer.
2 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about Stix is loaded.
Additional information about Stix could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about Honda is loaded.
Additional information about Honda could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
There is an eye shield kit available as an accessory. The part number for that is 5PZP2. This includes 2 plexi eyeshields, 2 lower eyeshield brackets and 4-10-24 x 3/8 in. pan head screws. If you need futher assistance, please contact us at 800-323-0620.
2 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-06-29T19:45:43.778-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2LKR8, prod, sort_default
1 of 1
  • 2015-06-29T19:45:43.780-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2LKR8, prod, sort_default
1 of 1