Skip Content

Belt Grinder,3/4HP,120/240V,7/3.5A,2x48 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Belt Grinder, 3/4HP, 120/240V, 7/3.5A, 2x48

DAYTON

Price: $451.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2RYN7
  • Mfr. Model # 2RYN7
  • UNSPSC # 27112708
  • Catalog Page # 1028
  • Shipping Weight 67.25 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBelt Grinders
  • HP3/4
  • Voltage120/240
  • Amps AC7.0/3.5
  • Phase1
  • Hz60
  • Belt Size (In.)2 x 48
  • Belt SFPM4500
  • Idler Drum Size (In.)2x5
  • Table Work Surface (In.)2-1/2 x 5
  • Disc Table Tilt-In Angle (Deg.)45
  • Platen Size (In.)12-1/4 x 2-1/2
  • Dust Collection Port Size (In.)2-1/2
  • Table MaterialSteel
  • Overall Width (In.)16-1/2
  • Overall Depth (In.)25
  • Overall Height (In.)26

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • 2RYN7,
  • 2RYN7

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(3 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
 
1 answer

Motor Rotation

Is this a reversible motor? I need one that rotates the other direction? If so do you have wiring diagram?
2 months, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about Wabbear is loaded.
Additional information about Wabbear could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: Dayton Belt Grinder # 2RYN7 does not have a reversible motor. If you need that option, please call our hotline at 800-472-4643 and speak to someone in our Motors department.

Thank you for using Grainger Ask and Answer.
2 months ago
by
Read all my Q&A
 
Please wait while more information about JesusV is loaded.
Additional information about JesusV could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
If I want to use the sander to sharpen a mower blade, can I adjust the sander to 30 degrees to obtain the correct angle of grinding the blade? Also, is there a mower blade attachment plate that I can buy as an accessory? Thanks,

Hal
6 months ago
by
Read all my Q&A
 
Please wait while more information about halrt is loaded.
Additional information about halrt could not be loaded.
-1point
0out of 1found this question helpful.
Was this helpful?helpful0unhelpful1
1 Person needs an answerI have this question too

Answers

Answer: 
Please give us a call so that we can further discuss this application..

Thank you for using Grainger Ask & Answer.
6 months ago
by
Read all my Q&A
 
Please wait while more information about Stix is loaded.
Additional information about Stix could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Is there an online PDF or other electronic copy of a manual for the DAYTON 2RYN7 Belt Grinder 3/4 hp that you could send me or direct me to?
7 months ago
by
Read all my Q&A
 
Please wait while more information about Query is loaded.
Additional information about Query could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Yes, I will email you a copy of that document. If you need additional documents please contact us at 1-800-Grainger. Thank you for using Grainger.com Ask & Answer.
7 months ago
by
Read all my Q&A
 
Please wait while more information about HollyP is loaded.
Additional information about HollyP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 of 1
1 of 1