Skip Content

Belt Drive Motor,1/4 HP,Split-Phase,1725 Nameplate RPM,115 Voltage,Frame 48Y close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Belt Drive Motor, 1/4 HP, Split-Phase, 1725 Nameplate RPM, 115 Voltage, Frame 48Y

Price $125.30 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5K907
  • Mfr. Model # 5K907
  • NSN # 6105-01-053-3278
  • UNSPSC # 26101602
  • Catalog Page # 83
  • Shipping Weight 14.32 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBelt Drive Motor
  • Motor ApplicationHVAC/R
  • Motor Sub ApplicationBelt Dr Fan/Blower
  • Motor DesignSplit-Phase
  • HP1/4
  • Number of Speeds1
  • Nameplate RPM1725
  • Voltage115
  • Frame48Y
  • Motor Enclosure DesignOpen Dripproof
  • Motor Mounting TypeCradle Base
  • Hz60
  • Full Load Amps4.8
  • Motor Thermal ProtectionAuto
  • Insulation ClassB
  • Service Factor1.35
  • BearingsSleeve
  • Max. Ambient Temp.40 Degrees C
  • Motor Shaft RotationCW/CCW
  • Shaft Dia.1/2"
  • Shaft Length1-1/2"
  • Body Dia.5-5/8"
  • Resilient Ring Dia.2-1/2"
  • DutyContinuous
  • RPM Range1701-1800
  • Phase1
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Rated 5 out of 5 by 1reviewer.
  • 2015-08-30T19:54:33.658-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_5K907, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Would this be a replacement for it? The only difference I can see is the 8y320 has 5.3 amps and this has 4.8. I need to replace mine and this is the closest one, but i want to make sure before I buy it. Any help is appreciated.
2 years, 7 months ago
by
Read all my Q&A
 
Please wait while more information about Olds is loaded.
Additional information about Olds could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Information on the 8Y320 is very limited due to the age. If you have compared all of the specifications including the the FRAME/FR/F size, then you should be fine. The amperages will very from motor to motor depending on the motor efficiency, without posing a problem. We suggest that you call Grainger's Technical Product Support Team so we can confirm your Grainger motor selection. 800 472 4643

Thank you for using Ask & Answer.
2 years, 7 months ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-30T19:39:17.814-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5K907, prod, sort_default
1 of 1
  • 2015-08-30T19:39:17.815-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5K907, prod, sort_default
1 of 1