Skip Content

Belt Drive Motor,1/3 HP,Split-Phase,1725 Nameplate RPM,115/208-230 Voltage,Frame 48YZ close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Belt Drive Motor, 1/3 HP, Split-Phase, 1725 Nameplate RPM, 115/208-230 Voltage, Frame 48YZ

Price $189.00 / each

Please sign in or register to access lists

Go

Ship to: 40201 (Change)

Go

Invalid Zip Code

LOUISVILLE branch 438

  • Item # 4K252
  • Mfr. Model # 4K252
  • NSN # 6105-01-238-8869
  • UNSPSC # 26101602
  • Catalog Page # 83
  • Shipping Weight 15.53 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBelt Drive Motor
  • Motor ApplicationHVAC/R
  • Motor Sub ApplicationBelt Dr Fan/Blower
  • Motor DesignSplit-Phase
  • HP1/3
  • Number of Speeds1
  • Nameplate RPM1725
  • Voltage115/208-230
  • Frame48YZ
  • Motor Enclosure DesignOpen Dripproof
  • Motor Mounting TypeCradle Base
  • Hz60
  • Full Load Amps6.6/3.4-3.1
  • Motor Thermal ProtectionAuto
  • Insulation ClassB
  • Service Factor1.35
  • BearingsBall
  • Max. Ambient Temp.40 Degrees C
  • Motor Shaft RotationCW/CCW
  • Shaft Dia.1/2"
  • Shaft Length1-7/8"
  • Body Dia.5-5/8"
  • DutyContinuous
  • RPM Range1701-1800
  • Phase1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(3 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Hey -

Can you please send me an installation/instruction manual for Item # 4K252. Thanks.
1 month, 1 week ago
by
Read all my Q&A
 
Please wait while more information about peoples is loaded.
Additional information about peoples could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The technical data for this motor is on the tag on the motor. For more in depth information, give us a calll at 1-800-Grainger.

Thank you for using Grainger Ask & Answer.
3 weeks, 2 days ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
I bought this used without a manual and would like to get one.

Thank you
6 months ago
by
Read all my Q&A
 
Please wait while more information about guvner is loaded.
Additional information about guvner could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
It has been sent to you.

Thank you for using Grainger Ask & Answer.
6 months ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
3 years, 3 months ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Unit is not speed controllable.
3 years, 3 months ago
by
Anonymous
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-29T19:45:35.204-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4K252, prod, sort_default
1 of 1
  • 2015-07-29T19:45:35.266-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4K252, prod, sort_default
1 of 1