Skip Content

Motor,1/3 HP,Split Ph,1725 RPM,115 V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Motor, 1/3 HP, Split Ph, 1725 RPM, 115 V

Price $143.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3K384
  • Mfr. Model # 3K384
  • UNSPSC # 26101602
  • Catalog Page # 83
  • Shipping Weight 15.2 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBelt Drive Motor
  • Motor ApplicationHVAC/R
  • Motor Sub ApplicationBelt Dr Fan/Blower
  • Motor DesignSplit-Phase
  • HP1/3
  • Nameplate RPM1725
  • Voltage115
  • Frame48Y
  • Motor Enclosure DesignOpen Dripproof
  • Motor Mounting TypeCradle Base
  • Hz60
  • Full Load Amps6.6
  • Thermal ProtectionAuto
  • Insulation ClassB
  • Service Factor1.35
  • BearingsSleeve
  • Max. Ambient Temp.40 Degrees C
  • Motor Shaft RotationCW/CCW
  • Shaft Dia.1/2"
  • Shaft Length1-1/2"
  • Body Dia.5-5/8"
  • DutyContinuous
  • RPM Range1701-1800
  • Phase1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by Item worked as expected. After hooking it up and applying power lo and behold it TURNS! December 26, 2012
  • 2015-03-31T19:41:47.754-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co-hasreviews, tv_1, tr_1
  • loc_en_US, sid_3K384, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(3 Questions : 4 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
I replaced whole house fan motor with this one. Ran great for 1 week and now will not start. Is there a manual thermal reset on this motor?

Thanks.
9 months ago
by
Read all my Q&A
 
Please wait while more information about winkle60 is loaded.
Additional information about winkle60 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
No, this motor has an automatic thermal reset switch. If there is voltage at the motor and it does not operate, then it should be brought back for a replacement.

Thank you for using Grainger Ask & Answer.
8 months ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 years, 11 months ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Leads are on shaft end of motor.
2 years, 11 months ago
by
Anonymous
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
The connection's are behind a panel located on the 'front' of the motor and there is an access on the side.
2 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about Doernuth is loaded.
Additional information about Doernuth could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 years, 11 months ago
by
Anonymous
+1point
1out of 1found this question helpful.
Was this helpful?helpful1unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Unit is not speed controllable.
2 years, 11 months ago
by
Anonymous
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-03-31T19:39:03.091-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3K384, prod, sort_default
1 of 1
  • 2015-03-31T19:39:03.093-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3K384, prod, sort_default
1 of 1