Skip Content

Motor,1/4 HP,1725 RPM,115/208-230 V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Motor, 1/4 HP, 1725 RPM, 115/208-230 V

Price $168.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3K091
  • Mfr. Model # 3K091
  • UNSPSC # 26101602
  • Catalog Page # 83
  • Shipping Weight 15.93 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBelt Drive Motor
  • Motor ApplicationHVAC/R
  • Motor Sub ApplicationBelt Dr Fan/Blower
  • Motor DesignSplit-Phase
  • HP1/4
  • Number of Speeds1
  • Nameplate RPM1725
  • Voltage115/208-230
  • Frame48Y
  • Motor Enclosure DesignOpen Dripproof
  • Motor Mounting TypeCradle Base
  • Hz60
  • Full Load Amps4.6/2.2-2.3
  • Thermal ProtectionAuto
  • Insulation ClassB
  • Service Factor1.35
  • BearingsBall
  • Max. Ambient Temp.40 Degrees C
  • Motor Shaft RotationCW/CCW
  • Shaft Dia.1/2"
  • Shaft Length1-1/2"
  • Body Dia.5-5/8"
  • DutyContinuous
  • RPM Range1701-1800
  • Phase1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(4 Questions : 4 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

What belt do i need for this motor

9 months ago
by
Read all my Q&A
 
Please wait while more information about steph77 is loaded.
Additional information about steph77 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
In order to better assist you we will need additional information. Please call 1-800-Grainger to speak with a Customer Service Agent. Thank you for using Grainger.com Ask & Answer.
9 months ago
by
Read all my Q&A
 
Please wait while more information about PattiY is loaded.
Additional information about PattiY could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
10 months ago
by
Read all my Q&A
 
Please wait while more information about koolaid is loaded.
Additional information about koolaid could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
I will email you a copy of that document. If you need additional documents please contact us at 1-800-Grainger. Thank you for using Grainger.com Ask & Answer.
10 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
What wired do I use for 100 volts?
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about RobJohnson is loaded.
Additional information about RobJohnson could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This motor is not rated for 100 volts. It is rated for 115/208-230VAC. We can assist you with wiring this motor by calling our Technical Products Support Team at 1-800-Grainger.

Thank you for using Grainger Ask & Answer.
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
3 years, 1 month ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Unit is not speed controllable.
3 years, 1 month ago
by
Anonymous
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-28T20:02:27.507-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3K091, prod, sort_default
1 of 1
  • 2015-05-28T20:02:27.510-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3K091, prod, sort_default
1 of 1