Skip Content

Battery Charger/Starter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Battery Charger/Starter

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available

  • Item # 2Z556
  • Mfr. Model # 2Z556
  • UNSPSC # 26111704
  • Catalog Page # N/A
  • Shipping Weight 25.2 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • UL Rated Amps 6V 30/6
  • UL Rated Amps 12V 30/2
  • UL Rated Amps Start 150
  • Taper to Amps 15/1
  • Voltage Rating 120
  • Manual (M)/Automatic (A) 6/12V (M)
  • Avg. Charge Time 6V High 1 to 2 hr.
  • Avg. Charge Time 12V Low 12 to 14 hr.
  • Avg. Charge Time 12V High 1 to 1.5 hr.
  • Input 7A
  • Overall Width 10-3/4"
  • Overall Height 6-1/2"
  • Overall Depth 9-7/8"
  • Application 30 Amperes, 6 Volts for Cars, Light and Medium Duty Trucks, Tractors with 6 Volts Systems 30 Amperes, 12 Volts for Cars, Light-duty Trucks and Tractors with 12 Volts Systems, 2 Amperes, 12 Volts for Motorcycles, Snowmobiles and Riding Mowers 150 Amperes Engine Starting Power, Spins Engine after Several Minutes of Pre-charging
  • Standards UL Listed
  • Includes Rugged Steel Case with Convenient Carrying Handle, Color Coded Ammeters
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.