Skip Content

 
DAYTON D Banded V-Belts close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DAYTON D Banded V-Belts

TM

Technical Specs

  • Item Banded V-Belt 
  • Belt Type
  • Thickness 27/32" 
  • Material Fabric Cover, Rubber Body, Polyester Cords 
Industry Number
Please Select
Number of Ribs
Please Select
Outside Length
Please Select
Top Width
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
125 Products
Compare /
Item #
Mfr.
Model #
Industry Number
Number of Ribs
Outside Length
Top Width
Price
Qty
Please use Qty box to add item(s) to cart.
11X772
2/D120
2
126-1/8"
2-1/2"

$312.75 / each

Enter location to check availability
Catalog Page #  128 

Price $312.75 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 2/D120
  • Belt Type D
  • Number of Ribs 2
  • Outside Length 126-1/8"
  • Top Width 2-1/2"
  • Thickness 27/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
11X773
2/D128
2
134-1/8"
2-1/2"

$323.25 / each

Enter location to check availability
Catalog Page #  128 

Price $323.25 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 2/D128
  • Belt Type D
  • Number of Ribs 2
  • Outside Length 134-1/8"
  • Top Width 2-1/2"
  • Thickness 27/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
11X774
2/D144
2
150-1/8"
2-1/2"

$375.50 / each

Enter location to check availability
Catalog Page #  128 

Price $375.50 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 2/D144
  • Belt Type D
  • Number of Ribs 2
  • Outside Length 150-1/8"
  • Top Width 2-1/2"
  • Thickness 27/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
11X775
2/D158
2
164-1/8"
2-1/2"

$411.75 / each

Enter location to check availability
Catalog Page #  128 

Price $411.75 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 2/D158
  • Belt Type D
  • Number of Ribs 2
  • Outside Length 164-1/8"
  • Top Width 2-1/2"
  • Thickness 27/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
11X776
2/D162
2
168-1/8"
2-1/2"

$422.75 / each

Enter location to check availability
Catalog Page #  128 

Price $422.75 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 2/D162
  • Belt Type D
  • Number of Ribs 2
  • Outside Length 168-1/8"
  • Top Width 2-1/2"
  • Thickness 27/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
11X777
2/D173
2
179-1/8"
2-1/2"

$450.75 / each

Enter location to check availability
Catalog Page #  128 

Price $450.75 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 2/D173
  • Belt Type D
  • Number of Ribs 2
  • Outside Length 179-1/8"
  • Top Width 2-1/2"
  • Thickness 27/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
11X778
2/D180
2
186-1/8"
2-1/2"

$468.75 / each

Enter location to check availability
Catalog Page #  128 

Price $468.75 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 2/D180
  • Belt Type D
  • Number of Ribs 2
  • Outside Length 186-1/8"
  • Top Width 2-1/2"
  • Thickness 27/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
11X779
2/D195
2
201-1/8"
2-1/2"

$508.00 / each

Enter location to check availability
Catalog Page #  128 

Price $508.00 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 2/D195
  • Belt Type D
  • Number of Ribs 2
  • Outside Length 201-1/8"
  • Top Width 2-1/2"
  • Thickness 27/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
11X780
2/D210
2
216-1/8"
2-1/2"

$547.50 / each

Enter location to check availability
Catalog Page #  128 

Price $547.50 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 2/D210
  • Belt Type D
  • Number of Ribs 2
  • Outside Length 216-1/8"
  • Top Width 2-1/2"
  • Thickness 27/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
11X781
2/D225
2
228-1/8"
2-1/2"

$586.00 / each

Enter location to check availability
Catalog Page #  128 

Price $586.00 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 2/D225
  • Belt Type D
  • Number of Ribs 2
  • Outside Length 228-1/8"
  • Top Width 2-1/2"
  • Thickness 27/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
11X782
2/D240
2
243-1/8"
2-1/2"

$625.50 / each

Enter location to check availability
Catalog Page #  128 

Price $625.50 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 2/D240
  • Belt Type D
  • Number of Ribs 2
  • Outside Length 243-1/8"
  • Top Width 2-1/2"
  • Thickness 27/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
11X783
2/D255
2
258-1/8"
2-1/2"

$665.00 / each

Enter location to check availability
Catalog Page #  128 

Price $665.00 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 2/D255
  • Belt Type D
  • Number of Ribs 2
  • Outside Length 258-1/8"
  • Top Width 2-1/2"
  • Thickness 27/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
11X784
2/D270
2
273-1/8"
2-1/2"

$684.00 / each

Enter location to check availability
Catalog Page #  128 

Price $684.00 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 2/D270
  • Belt Type D
  • Number of Ribs 2
  • Outside Length 273-1/8"
  • Top Width 2-1/2"
  • Thickness 27/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
11X785
2/D285
2
288-1/8"
2-1/2"

$722.50 / each

Enter location to check availability
Catalog Page #  128 

Price $722.50 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 2/D285
  • Belt Type D
  • Number of Ribs 2
  • Outside Length 288-1/8"
  • Top Width 2-1/2"
  • Thickness 27/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
11X786
2/D300
2
303-1/8"
2-1/2"

$760.50 / each

Enter location to check availability
Catalog Page #  128 

Price $760.50 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 2/D300
  • Belt Type D
  • Number of Ribs 2
  • Outside Length 303-1/8"
  • Top Width 2-1/2"
  • Thickness 27/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
11X787
2/D315
2
318-1/8"
2-1/2"

$798.50 / each

Enter location to check availability
Catalog Page #  128 

Price $798.50 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 2/D315
  • Belt Type D
  • Number of Ribs 2
  • Outside Length 318-1/8"
  • Top Width 2-1/2"
  • Thickness 27/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
11X788
2/D330
2
333-1/8"
2-1/2"

$828.50 / each

Enter location to check availability
Catalog Page #  128 

Price $828.50 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 2/D330
  • Belt Type D
  • Number of Ribs 2
  • Outside Length 333-1/8"
  • Top Width 2-1/2"
  • Thickness 27/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
11X789
2/D345
2
348-1/8"
2-1/2"

$866.00 / each

Enter location to check availability
Catalog Page #  128 

Price $866.00 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 2/D345
  • Belt Type D
  • Number of Ribs 2
  • Outside Length 348-1/8"
  • Top Width 2-1/2"
  • Thickness 27/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
11X790
2/D360
2
363-1/8"
2-1/2"

$904.00 / each

Enter location to check availability
Catalog Page #  128 

Price $904.00 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 2/D360
  • Belt Type D
  • Number of Ribs 2
  • Outside Length 363-1/8"
  • Top Width 2-1/2"
  • Thickness 27/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
11X791
2/D390
2
393-1/8"
2-1/2"

$979.50 / each

Enter location to check availability
Catalog Page #  128 

Price $979.50 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 2/D390
  • Belt Type D
  • Number of Ribs 2
  • Outside Length 393-1/8"
  • Top Width 2-1/2"
  • Thickness 27/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
11X792
2/D420
2
423-1/8"
2-1/2"

$1,055.00 / each

Enter location to check availability
Catalog Page #  128 

Price $1,055.00 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 2/D420
  • Belt Type D
  • Number of Ribs 2
  • Outside Length 423-1/8"
  • Top Width 2-1/2"
  • Thickness 27/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
11X793
2/D450
2
453-1/8"
2-1/2"

$1,130.00 / each

Enter location to check availability
Catalog Page #  128 

Price $1,130.00 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 2/D450
  • Belt Type D
  • Number of Ribs 2
  • Outside Length 453-1/8"
  • Top Width 2-1/2"
  • Thickness 27/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
11X794
2/D480
2
483-1/8"
2-1/2"

$1,150.00 / each

Enter location to check availability
Catalog Page #  128 

Price $1,150.00 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 2/D480
  • Belt Type D
  • Number of Ribs 2
  • Outside Length 483-1/8"
  • Top Width 2-1/2"
  • Thickness 27/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
11X795
2/D540
2
543-1/8"
2-1/2"

$1,168.00 / each

Enter location to check availability
Catalog Page #  128 

Price $1,168.00 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 2/D540
  • Belt Type D
  • Number of Ribs 2
  • Outside Length 543-1/8"
  • Top Width 2-1/2"
  • Thickness 27/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
11X796
2/D600
2
603-1/8"
2-1/2"

$1,200.00 / each

Enter location to check availability
Catalog Page #  128 

Price $1,200.00 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 2/D600
  • Belt Type D
  • Number of Ribs 2
  • Outside Length 603-1/8"
  • Top Width 2-1/2"
  • Thickness 27/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
11X797
3/D120
3
126-1/8"
3-3/4"

$468.75 / each

Enter location to check availability
Catalog Page #  128 

Price $468.75 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 3/D120
  • Belt Type D
  • Number of Ribs 3
  • Outside Length 126-1/8"
  • Top Width 3-3/4"
  • Thickness 27/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
11X798
3/D128
3
134-1/8"
3-3/4"

$500.50 / each

Enter location to check availability
Catalog Page #  128 

Price $500.50 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 3/D128
  • Belt Type D
  • Number of Ribs 3
  • Outside Length 134-1/8"
  • Top Width 3-3/4"
  • Thickness 27/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
11X799
3/D144
3
150-1/8"
3-3/4"

$563.50 / each

Enter location to check availability
Catalog Page #  128 

Price $563.50 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 3/D144
  • Belt Type D
  • Number of Ribs 3
  • Outside Length 150-1/8"
  • Top Width 3-3/4"
  • Thickness 27/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
11X801
3/D158
3
164-1/8"
3-3/4"

$618.00 / each

Enter location to check availability
Catalog Page #  128 

Price $618.00 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 3/D158
  • Belt Type D
  • Number of Ribs 3
  • Outside Length 164-1/8"
  • Top Width 3-3/4"
  • Thickness 27/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
11X802
3/D162
3
168-1/8"
3-3/4"

$633.50 / each

Enter location to check availability
Catalog Page #  128 

Price $633.50 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 3/D162
  • Belt Type D
  • Number of Ribs 3
  • Outside Length 168-1/8"
  • Top Width 3-3/4"
  • Thickness 27/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
11X803
3/D173
3
179-1/8"
3-3/4"

$665.00 / each

Enter location to check availability
Catalog Page #  128 

Price $665.00 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 3/D173
  • Belt Type D
  • Number of Ribs 3
  • Outside Length 179-1/8"
  • Top Width 3-3/4"
  • Thickness 27/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
11X804
3/D180
3
186-1/8"
3-3/4"

$684.00 / each

Enter location to check availability
Catalog Page #  128 

Price $684.00 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 3/D180
  • Belt Type D
  • Number of Ribs 3
  • Outside Length 186-1/8"
  • Top Width 3-3/4"
  • Thickness 27/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
11X805
3/D195
3
201-1/8"
3-3/4"

$741.50 / each

Enter location to check availability
Catalog Page #  128 

Price $741.50 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 3/D195
  • Belt Type D
  • Number of Ribs 3
  • Outside Length 201-1/8"
  • Top Width 3-3/4"
  • Thickness 27/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
11X806
3/D210
3
216-1/8"
3-3/4"

$798.50 / each

Enter location to check availability
Catalog Page #  128 

Price $798.50 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 3/D210
  • Belt Type D
  • Number of Ribs 3
  • Outside Length 216-1/8"
  • Top Width 3-3/4"
  • Thickness 27/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
11X807
3/D225
3
228-1/8"
3-3/4"

$847.50 / each

Enter location to check availability
Catalog Page #  128 

Price $847.50 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 3/D225
  • Belt Type D
  • Number of Ribs 3
  • Outside Length 228-1/8"
  • Top Width 3-3/4"
  • Thickness 27/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
11X808
3/D240
3
243-1/8"
3-3/4"

$904.00 / each

Enter location to check availability
Catalog Page #  128 

Price $904.00 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 3/D240
  • Belt Type D
  • Number of Ribs 3
  • Outside Length 243-1/8"
  • Top Width 3-3/4"
  • Thickness 27/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
11X809
3/D255
3
258-1/8"
3-3/4"

$960.50 / each

Enter location to check availability
Catalog Page #  128 

Price $960.50 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 3/D255
  • Belt Type D
  • Number of Ribs 3
  • Outside Length 258-1/8"
  • Top Width 3-3/4"
  • Thickness 27/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
11X810
3/D270
3
273-1/8"
3-3/4"

$1,017.00 / each

Enter location to check availability
Catalog Page #  128 

Price $1,017.00 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 3/D270
  • Belt Type D
  • Number of Ribs 3
  • Outside Length 273-1/8"
  • Top Width 3-3/4"
  • Thickness 27/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
11X811
3/D285
3
288-1/8"
3-3/4"

$1,074.00 / each

Enter location to check availability
Catalog Page #  128 

Price $1,074.00 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 3/D285
  • Belt Type D
  • Number of Ribs 3
  • Outside Length 288-1/8"
  • Top Width 3-3/4"
  • Thickness 27/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
11X812
3/D300
3
303-1/8"
3-3/4"

$1,131.00 / each

Enter location to check availability
Catalog Page #  128 

Price $1,131.00 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 3/D300
  • Belt Type D
  • Number of Ribs 3
  • Outside Length 303-1/8"
  • Top Width 3-3/4"
  • Thickness 27/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
11X813
3/D315
3
318-1/8"
3-3/4"

$1,142.00 / each

Enter location to check availability
Catalog Page #  128 

Price $1,142.00 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 3/D315
  • Belt Type D
  • Number of Ribs 3
  • Outside Length 318-1/8"
  • Top Width 3-3/4"
  • Thickness 27/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
11X814
3/D330
3
333-1/8"
3-3/4"

$1,153.00 / each

Enter location to check availability
Catalog Page #  128 

Price $1,153.00 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 3/D330
  • Belt Type D
  • Number of Ribs 3
  • Outside Length 333-1/8"
  • Top Width 3-3/4"
  • Thickness 27/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
11X815
3/D345
3
348-1/8"
3-3/4"

$1,163.00 / each

Enter location to check availability
Catalog Page #  128 

Price $1,163.00 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 3/D345
  • Belt Type D
  • Number of Ribs 3
  • Outside Length 348-1/8"
  • Top Width 3-3/4"
  • Thickness 27/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
11X816
3/D360
3
363-1/8"
3-3/4"

$1,171.00 / each

Enter location to check availability
Catalog Page #  128 

Price $1,171.00 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 3/D360
  • Belt Type D
  • Number of Ribs 3
  • Outside Length 363-1/8"
  • Top Width 3-3/4"
  • Thickness 27/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
11X817
3/D390
3
393-1/8"
3-3/4"

$1,185.00 / each

Enter location to check availability
Catalog Page #  128 

Price $1,185.00 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 3/D390
  • Belt Type D
  • Number of Ribs 3
  • Outside Length 393-1/8"
  • Top Width 3-3/4"
  • Thickness 27/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
11X818
3/D420
3
423-1/8"
3-3/4"

$1,230.00 / each

Enter location to check availability
Catalog Page #  128 

Price $1,230.00 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 3/D420
  • Belt Type D
  • Number of Ribs 3
  • Outside Length 423-1/8"
  • Top Width 3-3/4"
  • Thickness 27/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
11X819
3/D450
3
453-1/8"
3-3/4"

$1,316.00 / each

Enter location to check availability
Catalog Page #  128 

Price $1,316.00 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 3/D450
  • Belt Type D
  • Number of Ribs 3
  • Outside Length 453-1/8"
  • Top Width 3-3/4"
  • Thickness 27/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
11X820
3/D480
3
483-1/8"
3-3/4"

$1,405.00 / each

Enter location to check availability
Catalog Page #  128 

Price $1,405.00 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 3/D480
  • Belt Type D
  • Number of Ribs 3
  • Outside Length 483-1/8"
  • Top Width 3-3/4"
  • Thickness 27/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
11X821
3/D540
3
543-1/8"
3-3/4"

$1,580.00 / each

Enter location to check availability
Catalog Page #  128 

Price $1,580.00 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 3/D540
  • Belt Type D
  • Number of Ribs 3
  • Outside Length 543-1/8"
  • Top Width 3-3/4"
  • Thickness 27/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
11X822
3/D600
3
603-1/8"
3-3/4"

$1,756.00 / each

Enter location to check availability
Catalog Page #  128 

Price $1,756.00 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 3/D600
  • Belt Type D
  • Number of Ribs 3
  • Outside Length 603-1/8"
  • Top Width 3-3/4"
  • Thickness 27/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
11X823
4/D120
4
126-1/8"
5"

$625.50 / each

Enter location to check availability
Catalog Page #  128 

Price $625.50 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 4/D120
  • Belt Type D
  • Number of Ribs 4
  • Outside Length 126-1/8"
  • Top Width 5"
  • Thickness 27/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
11X824
4/D128
4
134-1/8"
5"

$667.50 / each

Enter location to check availability
Catalog Page #  128 

Price $667.50 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 4/D128
  • Belt Type D
  • Number of Ribs 4
  • Outside Length 134-1/8"
  • Top Width 5"
  • Thickness 27/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
11X825
4/D144
4
150-1/8"
5"

$730.00 / each

Enter location to check availability
Catalog Page #  128 

Price $730.00 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 4/D144
  • Belt Type D
  • Number of Ribs 4
  • Outside Length 150-1/8"
  • Top Width 5"
  • Thickness 27/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
11X826
4/D158
4
164-1/8"
5"

$800.50 / each

Enter location to check availability
Catalog Page #  128 

Price $800.50 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 4/D158
  • Belt Type D
  • Number of Ribs 4
  • Outside Length 164-1/8"
  • Top Width 5"
  • Thickness 27/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
11X827
4/D162
4
168-1/8"
5"

$821.50 / each

Enter location to check availability
Catalog Page #  128 

Price $821.50 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 4/D162
  • Belt Type D
  • Number of Ribs 4
  • Outside Length 168-1/8"
  • Top Width 5"
  • Thickness 27/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
11X828
4/D173
4
179-1/8"
5"

$869.50 / each

Enter location to check availability
Catalog Page #  128 

Price $869.50 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 4/D173
  • Belt Type D
  • Number of Ribs 4
  • Outside Length 179-1/8"
  • Top Width 5"
  • Thickness 27/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
11X829
4/D180
4
186-1/8"
5"

$904.00 / each

Enter location to check availability
Catalog Page #  128 

Price $904.00 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 4/D180
  • Belt Type D
  • Number of Ribs 4
  • Outside Length 186-1/8"
  • Top Width 5"
  • Thickness 27/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
11X830
4/D195
4
201-1/8"
5"

$979.50 / each

Enter location to check availability
Catalog Page #  128 

Price $979.50 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 4/D195
  • Belt Type D
  • Number of Ribs 4
  • Outside Length 201-1/8"
  • Top Width 5"
  • Thickness 27/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
11X831
4/D210
4
216-1/8"
5"

$1,055.00 / each

Enter location to check availability
Catalog Page #  128 

Price $1,055.00 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 4/D210
  • Belt Type D
  • Number of Ribs 4
  • Outside Length 216-1/8"
  • Top Width 5"
  • Thickness 27/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
11X832
4/D225
4
228-1/8"
5"

$1,131.00 / each

Enter location to check availability
Catalog Page #  128 

Price $1,131.00 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 4/D225
  • Belt Type D
  • Number of Ribs 4
  • Outside Length 228-1/8"
  • Top Width 5"
  • Thickness 27/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More