Skip Content

 
DAYTON C Banded V-Belts close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DAYTON C Banded V-Belts

TM

Technical Specs

  • Item Banded V-Belt 
  • Belt Type
  • Material Fabric Cover, Rubber Body, Polyester Cords 
Industry Number
Please Select
Number of Ribs
Please Select
Outside Length
Please Select
Top Width
Please Select
Thickness
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • $500-$600 
Select items to compare View Compare
19 Products
Compare /
Item #
Mfr.
Model #
Industry Number
Number of Ribs
Outside Length
Top Width
Thickness
Price
Qty
Please use Qty box to add item(s) to cart.
13W412
2/C345
2
347-7/8"
1-3/4"
2/3"

$513.00 / each

Enter location to check availability
Catalog Page #  127 

Price $513.00 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 2/C345
  • Belt Type C
  • Number of Ribs 2
  • Outside Length 347-7/8"
  • Top Width 1-3/4"
  • Thickness 2/3"
  • Material Fabric Cover, Rubber Body, Polyester Cords
13W413
2/C360
2
362-7/8"
1-3/4"
2/3"

$535.50 / each

Enter location to check availability
Catalog Page #  127 

Price $535.50 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 2/C360
  • Belt Type C
  • Number of Ribs 2
  • Outside Length 362-7/8"
  • Top Width 1-3/4"
  • Thickness 2/3"
  • Material Fabric Cover, Rubber Body, Polyester Cords
13W414
2/C375
2
377-7/8"
1-3/4"
2/3"

$557.50 / each

Enter location to check availability
Catalog Page #  127 

Price $557.50 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 2/C375
  • Belt Type C
  • Number of Ribs 2
  • Outside Length 377-7/8"
  • Top Width 1-3/4"
  • Thickness 2/3"
  • Material Fabric Cover, Rubber Body, Polyester Cords
13W415
2/C390
2
392-7/8"
1-3/4"
2/3"

$580.00 / each

Enter location to check availability
Catalog Page #  127 

Price $580.00 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 2/C390
  • Belt Type C
  • Number of Ribs 2
  • Outside Length 392-7/8"
  • Top Width 1-3/4"
  • Thickness 2/3"
  • Material Fabric Cover, Rubber Body, Polyester Cords
13W437
3/C225
3
227-7/8"
2-2/3"
5/8"

$501.50 / each

Enter location to check availability
Catalog Page #  127 

Price $501.50 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 3/C225
  • Belt Type C
  • Number of Ribs 3
  • Outside Length 227-7/8"
  • Top Width 2-2/3"
  • Thickness 5/8"
  • Material Fabric Cover, Rubber Body, Polyester Cords
13W438
3/C230
3
232-7/8"
2-2/3"
5/8"

$513.00 / each

Enter location to check availability
Catalog Page #  127 

Price $513.00 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 3/C230
  • Belt Type C
  • Number of Ribs 3
  • Outside Length 232-7/8"
  • Top Width 2-2/3"
  • Thickness 5/8"
  • Material Fabric Cover, Rubber Body, Polyester Cords
13W439
3/C240
3
242-7/8"
2-2/3"
5/8"

$535.50 / each

Enter location to check availability
Catalog Page #  127 

Price $535.50 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 3/C240
  • Belt Type C
  • Number of Ribs 3
  • Outside Length 242-7/8"
  • Top Width 2-2/3"
  • Thickness 5/8"
  • Material Fabric Cover, Rubber Body, Polyester Cords
13W440
3/C255
3
257-7/8"
2-2/3"
5/8"

$569.50 / each

Enter location to check availability
Catalog Page #  127 

Price $569.50 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 3/C255
  • Belt Type C
  • Number of Ribs 3
  • Outside Length 257-7/8"
  • Top Width 2-2/3"
  • Thickness 5/8"
  • Material Fabric Cover, Rubber Body, Polyester Cords
13W467
4/C173
4
177-7/8"
3-1/2"
5/8"

$514.50 / each

Enter location to check availability
Catalog Page #  127 

Price $514.50 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 4/C173
  • Belt Type C
  • Number of Ribs 4
  • Outside Length 177-7/8"
  • Top Width 3-1/2"
  • Thickness 5/8"
  • Material Fabric Cover, Rubber Body, Polyester Cords
13W468
4/C180
4
184-7/8"
3-1/2"
5/8"

$535.50 / each

Enter location to check availability
Catalog Page #  127 

Price $535.50 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 4/C180
  • Belt Type C
  • Number of Ribs 4
  • Outside Length 184-7/8"
  • Top Width 3-1/2"
  • Thickness 5/8"
  • Material Fabric Cover, Rubber Body, Polyester Cords
13W469
4/C195
4
199-7/8"
3-1/2"
5/8"

$580.00 / each

Enter location to check availability
Catalog Page #  127 

Price $580.00 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 4/C195
  • Belt Type C
  • Number of Ribs 4
  • Outside Length 199-7/8"
  • Top Width 3-1/2"
  • Thickness 5/8"
  • Material Fabric Cover, Rubber Body, Polyester Cords
13W497
5/C136
5
140-7/8"
4-2/5"
5/8"

$505.50 / each

Enter location to check availability
Catalog Page #  127 

Price $505.50 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 5/C136
  • Belt Type C
  • Number of Ribs 5
  • Outside Length 140-7/8"
  • Top Width 4-2/5"
  • Thickness 5/8"
  • Material Fabric Cover, Rubber Body, Polyester Cords
13W498
5/C144
5
148-7/8"
4-2/5"
5/8"

$535.50 / each

Enter location to check availability
Catalog Page #  127 

Price $535.50 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 5/C144
  • Belt Type C
  • Number of Ribs 5
  • Outside Length 148-7/8"
  • Top Width 4-2/5"
  • Thickness 5/8"
  • Material Fabric Cover, Rubber Body, Polyester Cords
13W499
5/C158
5
162-7/8"
4-2/5"
5/8"

$587.50 / each

Enter location to check availability
Catalog Page #  127 

Price $587.50 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 5/C158
  • Belt Type C
  • Number of Ribs 5
  • Outside Length 162-7/8"
  • Top Width 4-2/5"
  • Thickness 5/8"
  • Material Fabric Cover, Rubber Body, Polyester Cords
11X745
6/C120
6
124-7/8"
5-1/3"
5/8"

$535.50 / each

Enter location to check availability
Catalog Page #  128 

Price $535.50 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 6/C120
  • Belt Type C
  • Number of Ribs 6
  • Outside Length 124-7/8"
  • Top Width 5-1/3"
  • Thickness 5/8"
  • Material Fabric Cover, Rubber Body, Polyester Cords
11X746
6/C123
6
127-7/8"
5-1/3"
5/8"

$549.00 / each

Enter location to check availability
Catalog Page #  128 

Price $549.00 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 6/C123
  • Belt Type C
  • Number of Ribs 6
  • Outside Length 127-7/8"
  • Top Width 5-1/3"
  • Thickness 5/8"
  • Material Fabric Cover, Rubber Body, Polyester Cords
11X747
6/C124
6
128-7/8"
5-1/3"
5/8"

$553.50 / each

Enter location to check availability
Catalog Page #  128 

Price $553.50 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 6/C124
  • Belt Type C
  • Number of Ribs 6
  • Outside Length 128-7/8"
  • Top Width 5-1/3"
  • Thickness 5/8"
  • Material Fabric Cover, Rubber Body, Polyester Cords
11X748
6/C126
6
130-7/8"
5-1/3"
5/8"

$561.50 / each

Enter location to check availability
Catalog Page #  128 

Price $561.50 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 6/C126
  • Belt Type C
  • Number of Ribs 6
  • Outside Length 130-7/8"
  • Top Width 5-1/3"
  • Thickness 5/8"
  • Material Fabric Cover, Rubber Body, Polyester Cords
11X749
6/C128
6
132-7/8"
5-1/3"
5/8"

$571.50 / each

Enter location to check availability
Catalog Page #  128 

Price $571.50 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 6/C128
  • Belt Type C
  • Number of Ribs 6
  • Outside Length 132-7/8"
  • Top Width 5-1/3"
  • Thickness 5/8"
  • Material Fabric Cover, Rubber Body, Polyester Cords
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More