Skip Content

 
DAYTON B Banded V-Belts close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DAYTON B Banded V-Belts

TM

Technical Specs

  • Item Banded V-Belt 
  • Belt Type
  • Thickness 1/2" 
  • Material Fabric Cover, Rubber Body, Polyester Cords 
Industry Number
Please Select
Number of Ribs
Please Select
Outside Length
Please Select
Top Width
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • $500-$600 
Select items to compare View Compare
5 Products
Compare /
Item #
Mfr.
Model #
Industry Number
Number of Ribs
Outside Length
Top Width
Price
Qty
Please use Qty box to add item(s) to cart.
13W313
5/B210
5
213-3/4"
3-1/3"

$528.50 / each

Enter location to check availability
Catalog Page #  127 

Price $528.50 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 5/B210
  • Belt Type B
  • Number of Ribs 5
  • Outside Length 213-3/4"
  • Top Width 3-1/3"
  • Thickness 1/2"
  • Material Fabric Cover, Rubber Body, Polyester Cords
13W314
5/B225
5
226-3/4"
3-1/3"

$566.00 / each

Enter location to check availability
Catalog Page #  127 

Price $566.00 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 5/B225
  • Belt Type B
  • Number of Ribs 5
  • Outside Length 226-3/4"
  • Top Width 3-1/3"
  • Thickness 1/2"
  • Material Fabric Cover, Rubber Body, Polyester Cords
13W376
6/B173
6
176-3/4"
4"

$522.00 / each

Enter location to check availability
Catalog Page #  127 

Price $522.00 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 6/B173
  • Belt Type B
  • Number of Ribs 6
  • Outside Length 176-3/4"
  • Top Width 4"
  • Thickness 1/2"
  • Material Fabric Cover, Rubber Body, Polyester Cords
13W377
6/B180
6
183-3/4"
4"

$543.50 / each

Enter location to check availability
Catalog Page #  127 

Price $543.50 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 6/B180
  • Belt Type B
  • Number of Ribs 6
  • Outside Length 183-3/4"
  • Top Width 4"
  • Thickness 1/2"
  • Material Fabric Cover, Rubber Body, Polyester Cords
13W378
6/B195
6
198-3/4"
4"

$588.50 / each

Enter location to check availability
Catalog Page #  127 

Price $588.50 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 6/B195
  • Belt Type B
  • Number of Ribs 6
  • Outside Length 198-3/4"
  • Top Width 4"
  • Thickness 1/2"
  • Material Fabric Cover, Rubber Body, Polyester Cords
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More