Skip Content

 
DAYTON 8V Banded V-Belts close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DAYTON 8V Banded V-Belts

TM

Technical Specs

  • Item Banded V-Belt 
  • Belt Type 8V 
  • Thickness 1" 
  • Material Fabric Cover, Rubber Body, Polyester Cords 
Industry Number
Please Select
Number of Ribs
Please Select
Outside Length
Please Select
Top Width
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
155 Products
Compare /
Item #
Mfr.
Model #
Industry Number
Number of Ribs
Outside Length
Top Width
Price
Qty
Please use Qty box to add item(s) to cart.
13G080
2/8V1000
2
101"
2"

$301.50 / each

Enter location to check availability
Catalog Page #  129 

Price $301.50 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 2/8V1000
  • Belt Type 8V
  • Number of Ribs 2
  • Outside Length 101"
  • Top Width 2"
  • Thickness 1"
  • Material Fabric Cover, Rubber Body, Polyester Cords
13G081
2/8V1060
2
107"
2"

$313.75 / each

Enter location to check availability
Catalog Page #  129 

Price $313.75 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 2/8V1060
  • Belt Type 8V
  • Number of Ribs 2
  • Outside Length 107"
  • Top Width 2"
  • Thickness 1"
  • Material Fabric Cover, Rubber Body, Polyester Cords
13G082
2/8V1120
2
113"
2"

$331.25 / each

Enter location to check availability
Catalog Page #  129 

Price $331.25 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 2/8V1120
  • Belt Type 8V
  • Number of Ribs 2
  • Outside Length 113"
  • Top Width 2"
  • Thickness 1"
  • Material Fabric Cover, Rubber Body, Polyester Cords
13G083
2/8V1180
2
119"
2"

$341.50 / each

Enter location to check availability
Catalog Page #  129 

Price $341.50 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 2/8V1180
  • Belt Type 8V
  • Number of Ribs 2
  • Outside Length 119"
  • Top Width 2"
  • Thickness 1"
  • Material Fabric Cover, Rubber Body, Polyester Cords
13G084
2/8V1250
2
126"
2"

$369.50 / each

Enter location to check availability
Catalog Page #  129 

Price $369.50 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 2/8V1250
  • Belt Type 8V
  • Number of Ribs 2
  • Outside Length 126"
  • Top Width 2"
  • Thickness 1"
  • Material Fabric Cover, Rubber Body, Polyester Cords
13G085
2/8V1320
2
133"
2"

$390.25 / each

Enter location to check availability
Catalog Page #  129 

Price $390.25 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 2/8V1320
  • Belt Type 8V
  • Number of Ribs 2
  • Outside Length 133"
  • Top Width 2"
  • Thickness 1"
  • Material Fabric Cover, Rubber Body, Polyester Cords
13G086
2/8V1400
2
141"
2"

$414.25 / each

Enter location to check availability
Catalog Page #  129 

Price $414.25 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 2/8V1400
  • Belt Type 8V
  • Number of Ribs 2
  • Outside Length 141"
  • Top Width 2"
  • Thickness 1"
  • Material Fabric Cover, Rubber Body, Polyester Cords
13G087
2/8V1500
2
151"
2"

$443.50 / each

Enter location to check availability
Catalog Page #  129 

Price $443.50 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 2/8V1500
  • Belt Type 8V
  • Number of Ribs 2
  • Outside Length 151"
  • Top Width 2"
  • Thickness 1"
  • Material Fabric Cover, Rubber Body, Polyester Cords
13G088
2/8V1600
2
161"
2"

$473.25 / each

Enter location to check availability
Catalog Page #  129 

Price $473.25 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 2/8V1600
  • Belt Type 8V
  • Number of Ribs 2
  • Outside Length 161"
  • Top Width 2"
  • Thickness 1"
  • Material Fabric Cover, Rubber Body, Polyester Cords
13G089
2/8V1700
2
171"
2"

$503.00 / each

Enter location to check availability
Catalog Page #  129 

Price $503.00 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 2/8V1700
  • Belt Type 8V
  • Number of Ribs 2
  • Outside Length 171"
  • Top Width 2"
  • Thickness 1"
  • Material Fabric Cover, Rubber Body, Polyester Cords
13G090
2/8V1800
2
181"
2"

$532.50 / each

Enter location to check availability
Catalog Page #  129 

Price $532.50 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 2/8V1800
  • Belt Type 8V
  • Number of Ribs 2
  • Outside Length 181"
  • Top Width 2"
  • Thickness 1"
  • Material Fabric Cover, Rubber Body, Polyester Cords
13G091
2/8V1900
2
191"
2"

$562.50 / each

Enter location to check availability
Catalog Page #  129 

Price $562.50 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 2/8V1900
  • Belt Type 8V
  • Number of Ribs 2
  • Outside Length 191"
  • Top Width 2"
  • Thickness 1"
  • Material Fabric Cover, Rubber Body, Polyester Cords
13G092
2/8V2000
2
201"
2"

$592.00 / each

Enter location to check availability
Catalog Page #  129 

Price $592.00 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 2/8V2000
  • Belt Type 8V
  • Number of Ribs 2
  • Outside Length 201"
  • Top Width 2"
  • Thickness 1"
  • Material Fabric Cover, Rubber Body, Polyester Cords
13G093
2/8V2120
2
213"
2"

$627.50 / each

Enter location to check availability
Catalog Page #  129 

Price $627.50 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 2/8V2120
  • Belt Type 8V
  • Number of Ribs 2
  • Outside Length 213"
  • Top Width 2"
  • Thickness 1"
  • Material Fabric Cover, Rubber Body, Polyester Cords
13G094
2/8V2240
2
225"
2"

$662.50 / each

Enter location to check availability
Catalog Page #  129 

Price $662.50 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 2/8V2240
  • Belt Type 8V
  • Number of Ribs 2
  • Outside Length 225"
  • Top Width 2"
  • Thickness 1"
  • Material Fabric Cover, Rubber Body, Polyester Cords
13G095
2/8V2360
2
237"
2"

$679.00 / each

Enter location to check availability
Catalog Page #  129 

Price $679.00 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 2/8V2360
  • Belt Type 8V
  • Number of Ribs 2
  • Outside Length 237"
  • Top Width 2"
  • Thickness 1"
  • Material Fabric Cover, Rubber Body, Polyester Cords
13G096
2/8V2500
2
251"
2"

$719.50 / each

Enter location to check availability
Catalog Page #  129 

Price $719.50 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 2/8V2500
  • Belt Type 8V
  • Number of Ribs 2
  • Outside Length 251"
  • Top Width 2"
  • Thickness 1"
  • Material Fabric Cover, Rubber Body, Polyester Cords
13G097
2/8V2650
2
266"
2"

$762.00 / each

Enter location to check availability
Catalog Page #  129 

Price $762.00 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 2/8V2650
  • Belt Type 8V
  • Number of Ribs 2
  • Outside Length 266"
  • Top Width 2"
  • Thickness 1"
  • Material Fabric Cover, Rubber Body, Polyester Cords
13G098
2/8V2800
2
281"
2"

$802.50 / each

Enter location to check availability
Catalog Page #  129 

Price $802.50 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 2/8V2800
  • Belt Type 8V
  • Number of Ribs 2
  • Outside Length 281"
  • Top Width 2"
  • Thickness 1"
  • Material Fabric Cover, Rubber Body, Polyester Cords
13G099
2/8V3000
2
301"
2"

$855.50 / each

Enter location to check availability
Catalog Page #  129 

Price $855.50 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 2/8V3000
  • Belt Type 8V
  • Number of Ribs 2
  • Outside Length 301"
  • Top Width 2"
  • Thickness 1"
  • Material Fabric Cover, Rubber Body, Polyester Cords
13G101
2/8V3150
2
316"
2"

$898.00 / each

Enter location to check availability
Catalog Page #  129 

Price $898.00 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 2/8V3150
  • Belt Type 8V
  • Number of Ribs 2
  • Outside Length 316"
  • Top Width 2"
  • Thickness 1"
  • Material Fabric Cover, Rubber Body, Polyester Cords
13G102
2/8V3350
2
336"
2"

$955.00 / each

Enter location to check availability
Catalog Page #  129 

Price $955.00 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 2/8V3350
  • Belt Type 8V
  • Number of Ribs 2
  • Outside Length 336"
  • Top Width 2"
  • Thickness 1"
  • Material Fabric Cover, Rubber Body, Polyester Cords
13G103
2/8V3550
2
356"
2"

$1,012.00 / each

Enter location to check availability
Catalog Page #  129 

Price $1,012.00 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 2/8V3550
  • Belt Type 8V
  • Number of Ribs 2
  • Outside Length 356"
  • Top Width 2"
  • Thickness 1"
  • Material Fabric Cover, Rubber Body, Polyester Cords
13G104
2/8V3750
2
376"
2"

$1,069.00 / each

Enter location to check availability
Catalog Page #  129 

Price $1,069.00 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 2/8V3750
  • Belt Type 8V
  • Number of Ribs 2
  • Outside Length 376"
  • Top Width 2"
  • Thickness 1"
  • Material Fabric Cover, Rubber Body, Polyester Cords
13G105
2/8V4000
2
401"
2"

$1,142.00 / each

Enter location to check availability
Catalog Page #  129 

Price $1,142.00 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 2/8V4000
  • Belt Type 8V
  • Number of Ribs 2
  • Outside Length 401"
  • Top Width 2"
  • Thickness 1"
  • Material Fabric Cover, Rubber Body, Polyester Cords
13G106
2/8V4250
2
426"
2"

$1,151.00 / each

Enter location to check availability
Catalog Page #  129 

Price $1,151.00 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 2/8V4250
  • Belt Type 8V
  • Number of Ribs 2
  • Outside Length 426"
  • Top Width 2"
  • Thickness 1"
  • Material Fabric Cover, Rubber Body, Polyester Cords
13G107
2/8V4500
2
451"
2"

$1,160.00 / each

Enter location to check availability
Catalog Page #  129 

Price $1,160.00 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 2/8V4500
  • Belt Type 8V
  • Number of Ribs 2
  • Outside Length 451"
  • Top Width 2"
  • Thickness 1"
  • Material Fabric Cover, Rubber Body, Polyester Cords
13G108
2/8V4750
2
476"
2"

$1,170.00 / each

Enter location to check availability
Catalog Page #  129 

Price $1,170.00 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 2/8V4750
  • Belt Type 8V
  • Number of Ribs 2
  • Outside Length 476"
  • Top Width 2"
  • Thickness 1"
  • Material Fabric Cover, Rubber Body, Polyester Cords
13G109
2/8V5000
2
501"
2"

$1,182.00 / each

Enter location to check availability
Catalog Page #  129 

Price $1,182.00 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 2/8V5000
  • Belt Type 8V
  • Number of Ribs 2
  • Outside Length 501"
  • Top Width 2"
  • Thickness 1"
  • Material Fabric Cover, Rubber Body, Polyester Cords
13G110
2/8V5600
2
561"
2"

$1,241.00 / each

Enter location to check availability
Catalog Page #  129 

Price $1,241.00 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 2/8V5600
  • Belt Type 8V
  • Number of Ribs 2
  • Outside Length 561"
  • Top Width 2"
  • Thickness 1"
  • Material Fabric Cover, Rubber Body, Polyester Cords
13G111
2/8V6000
2
601"
2"

$1,330.00 / each

Enter location to check availability
Catalog Page #  129 

Price $1,330.00 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 2/8V6000
  • Belt Type 8V
  • Number of Ribs 2
  • Outside Length 601"
  • Top Width 2"
  • Thickness 1"
  • Material Fabric Cover, Rubber Body, Polyester Cords
13G112
3/8V1000
3
101"
3"

$452.00 / each

Enter location to check availability
Catalog Page #  129 

Price $452.00 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 3/8V1000
  • Belt Type 8V
  • Number of Ribs 3
  • Outside Length 101"
  • Top Width 3"
  • Thickness 1"
  • Material Fabric Cover, Rubber Body, Polyester Cords
13G113
3/8V1060
3
107"
3"

$470.25 / each

Enter location to check availability
Catalog Page #  129 

Price $470.25 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 3/8V1060
  • Belt Type 8V
  • Number of Ribs 3
  • Outside Length 107"
  • Top Width 3"
  • Thickness 1"
  • Material Fabric Cover, Rubber Body, Polyester Cords
13G114
3/8V1120
3
113"
3"

$494.75 / each

Enter location to check availability
Catalog Page #  129 

Price $494.75 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 3/8V1120
  • Belt Type 8V
  • Number of Ribs 3
  • Outside Length 113"
  • Top Width 3"
  • Thickness 1"
  • Material Fabric Cover, Rubber Body, Polyester Cords
13G115
3/8V1180
3
119"
3"

$524.00 / each

Enter location to check availability
Catalog Page #  129 

Price $524.00 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 3/8V1180
  • Belt Type 8V
  • Number of Ribs 3
  • Outside Length 119"
  • Top Width 3"
  • Thickness 1"
  • Material Fabric Cover, Rubber Body, Polyester Cords
13G116
3/8V1250
3
126"
3"

$554.50 / each

Enter location to check availability
Catalog Page #  129 

Price $554.50 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 3/8V1250
  • Belt Type 8V
  • Number of Ribs 3
  • Outside Length 126"
  • Top Width 3"
  • Thickness 1"
  • Material Fabric Cover, Rubber Body, Polyester Cords
13G117
3/8V1320
3
133"
3"

$585.50 / each

Enter location to check availability
Catalog Page #  129 

Price $585.50 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 3/8V1320
  • Belt Type 8V
  • Number of Ribs 3
  • Outside Length 133"
  • Top Width 3"
  • Thickness 1"
  • Material Fabric Cover, Rubber Body, Polyester Cords
13G118
3/8V1400
3
141"
3"

$621.00 / each

Enter location to check availability
Catalog Page #  129 

Price $621.00 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 3/8V1400
  • Belt Type 8V
  • Number of Ribs 3
  • Outside Length 141"
  • Top Width 3"
  • Thickness 1"
  • Material Fabric Cover, Rubber Body, Polyester Cords
13G119
3/8V1500
3
151"
3"

$666.00 / each

Enter location to check availability
Catalog Page #  129 

Price $666.00 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 3/8V1500
  • Belt Type 8V
  • Number of Ribs 3
  • Outside Length 151"
  • Top Width 3"
  • Thickness 1"
  • Material Fabric Cover, Rubber Body, Polyester Cords
13G120
3/8V1600
3
161"
3"

$691.00 / each

Enter location to check availability
Catalog Page #  129 

Price $691.00 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 3/8V1600
  • Belt Type 8V
  • Number of Ribs 3
  • Outside Length 161"
  • Top Width 3"
  • Thickness 1"
  • Material Fabric Cover, Rubber Body, Polyester Cords
13G121
3/8V1700
3
171"
3"

$733.50 / each

Enter location to check availability
Catalog Page #  129 

Price $733.50 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 3/8V1700
  • Belt Type 8V
  • Number of Ribs 3
  • Outside Length 171"
  • Top Width 3"
  • Thickness 1"
  • Material Fabric Cover, Rubber Body, Polyester Cords
13G122
3/8V1800
3
181"
3"

$776.50 / each

Enter location to check availability
Catalog Page #  129 

Price $776.50 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 3/8V1800
  • Belt Type 8V
  • Number of Ribs 3
  • Outside Length 181"
  • Top Width 3"
  • Thickness 1"
  • Material Fabric Cover, Rubber Body, Polyester Cords
13G123
3/8V1900
3
191"
3"

$820.00 / each

Enter location to check availability
Catalog Page #  129 

Price $820.00 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 3/8V1900
  • Belt Type 8V
  • Number of Ribs 3
  • Outside Length 191"
  • Top Width 3"
  • Thickness 1"
  • Material Fabric Cover, Rubber Body, Polyester Cords
13G124
3/8V2000
3
201"
3"

$855.50 / each

Enter location to check availability
Catalog Page #  129 

Price $855.50 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 3/8V2000
  • Belt Type 8V
  • Number of Ribs 3
  • Outside Length 201"
  • Top Width 3"
  • Thickness 1"
  • Material Fabric Cover, Rubber Body, Polyester Cords
13G125
3/8V2120
3
213"
3"

$906.00 / each

Enter location to check availability
Catalog Page #  129 

Price $906.00 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 3/8V2120
  • Belt Type 8V
  • Number of Ribs 3
  • Outside Length 213"
  • Top Width 3"
  • Thickness 1"
  • Material Fabric Cover, Rubber Body, Polyester Cords
13G126
3/8V2240
3
225"
3"

$957.50 / each

Enter location to check availability
Catalog Page #  129 

Price $957.50 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 3/8V2240
  • Belt Type 8V
  • Number of Ribs 3
  • Outside Length 225"
  • Top Width 3"
  • Thickness 1"
  • Material Fabric Cover, Rubber Body, Polyester Cords
13G127
3/8V2360
3
237"
3"

$1,009.00 / each

Enter location to check availability
Catalog Page #  129 

Price $1,009.00 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 3/8V2360
  • Belt Type 8V
  • Number of Ribs 3
  • Outside Length 237"
  • Top Width 3"
  • Thickness 1"
  • Material Fabric Cover, Rubber Body, Polyester Cords
13G128
3/8V2500
3
251"
3"

$1,069.00 / each

Enter location to check availability
Catalog Page #  129 

Price $1,069.00 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 3/8V2500
  • Belt Type 8V
  • Number of Ribs 3
  • Outside Length 251"
  • Top Width 3"
  • Thickness 1"
  • Material Fabric Cover, Rubber Body, Polyester Cords
13G129
3/8V2650
3
266"
3"

$1,133.00 / each

Enter location to check availability
Catalog Page #  129 

Price $1,133.00 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 3/8V2650
  • Belt Type 8V
  • Number of Ribs 3
  • Outside Length 266"
  • Top Width 3"
  • Thickness 1"
  • Material Fabric Cover, Rubber Body, Polyester Cords
13G130
3/8V2800
3
281"
3"

$1,144.00 / each

Enter location to check availability
Catalog Page #  129 

Price $1,144.00 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 3/8V2800
  • Belt Type 8V
  • Number of Ribs 3
  • Outside Length 281"
  • Top Width 3"
  • Thickness 1"
  • Material Fabric Cover, Rubber Body, Polyester Cords
13G131
3/8V3000
3
301"
3"

$1,156.00 / each

Enter location to check availability
Catalog Page #  129 

Price $1,156.00 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 3/8V3000
  • Belt Type 8V
  • Number of Ribs 3
  • Outside Length 301"
  • Top Width 3"
  • Thickness 1"
  • Material Fabric Cover, Rubber Body, Polyester Cords
13G132
3/8V3150
3
316"
3"

$1,166.00 / each

Enter location to check availability
Catalog Page #  129 

Price $1,166.00 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 3/8V3150
  • Belt Type 8V
  • Number of Ribs 3
  • Outside Length 316"
  • Top Width 3"
  • Thickness 1"
  • Material Fabric Cover, Rubber Body, Polyester Cords
13G133
3/8V3350
3
336"
3"

$1,178.00 / each

Enter location to check availability
Catalog Page #  129 

Price $1,178.00 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 3/8V3350
  • Belt Type 8V
  • Number of Ribs 3
  • Outside Length 336"
  • Top Width 3"
  • Thickness 1"
  • Material Fabric Cover, Rubber Body, Polyester Cords
13V601
3/8V3550
3
356"
3"

$1,201.00 / each

Enter location to check availability
Catalog Page #  129 

Price $1,201.00 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 3/8V3550
  • Belt Type 8V
  • Number of Ribs 3
  • Outside Length 356"
  • Top Width 3"
  • Thickness 1"
  • Material Fabric Cover, Rubber Body, Polyester Cords
13V602
3/8V3750
3
376"
3"

$1,246.00 / each

Enter location to check availability
Catalog Page #  129 

Price $1,246.00 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 3/8V3750
  • Belt Type 8V
  • Number of Ribs 3
  • Outside Length 376"
  • Top Width 3"
  • Thickness 1"
  • Material Fabric Cover, Rubber Body, Polyester Cords
13V603
3/8V4000
3
401"
3"

$1,330.00 / each

Enter location to check availability
Catalog Page #  129 

Price $1,330.00 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 3/8V4000
  • Belt Type 8V
  • Number of Ribs 3
  • Outside Length 401"
  • Top Width 3"
  • Thickness 1"
  • Material Fabric Cover, Rubber Body, Polyester Cords
13V604
3/8V4250
3
426"
3"

$1,412.00 / each

Enter location to check availability
Catalog Page #  129 

Price $1,412.00 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 3/8V4250
  • Belt Type 8V
  • Number of Ribs 3
  • Outside Length 426"
  • Top Width 3"
  • Thickness 1"
  • Material Fabric Cover, Rubber Body, Polyester Cords
13V605
3/8V4500
3
451"
3"

$1,495.00 / each

Enter location to check availability
Catalog Page #  129 

Price $1,495.00 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 3/8V4500
  • Belt Type 8V
  • Number of Ribs 3
  • Outside Length 451"
  • Top Width 3"
  • Thickness 1"
  • Material Fabric Cover, Rubber Body, Polyester Cords
13V606
3/8V4750
3
476"
3"

$1,578.00 / each

Enter location to check availability
Catalog Page #  129 

Price $1,578.00 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 3/8V4750
  • Belt Type 8V
  • Number of Ribs 3
  • Outside Length 476"
  • Top Width 3"
  • Thickness 1"
  • Material Fabric Cover, Rubber Body, Polyester Cords
13V607
3/8V5000
3
501"
3"

$1,661.00 / each

Enter location to check availability
Catalog Page #  129 

Price $1,661.00 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 3/8V5000
  • Belt Type 8V
  • Number of Ribs 3
  • Outside Length 501"
  • Top Width 3"
  • Thickness 1"
  • Material Fabric Cover, Rubber Body, Polyester Cords
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More