Skip Content

 
DAYTON Type 5V Banded V-Belts close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DAYTON Type 5V Banded V-Belts


Technical Specs

  • Item Banded V-Belt 
  • Belt Type 5V 
  • Thickness 5/8" 
  • Material Fabric Cover, Rubber Body, Polyester Cords 
Industry Number
Please Select
Number of Ribs
Please Select
Outside Length
Please Select
Top Width
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • $500-$600 
Select items to compare View Compare
12 Products
Compare /
Product #
Mfr.
Model #
Industry Number
Number of Ribs
Outside Length
Top Width
Price
Qty
Please use Qty box to add item(s) to cart.
13F969
3/5V2800
3
280-3/4"
2"

$519.00 / each

Enter location to check availability
Catalog Page #  129 

Price $519.00 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 3/5V2800
  • Belt Type 5V
  • Number of Ribs 3
  • Outside Length 280-3/4"
  • Top Width 2"
  • Thickness 5/8"
  • Material Fabric Cover, Rubber Body, Polyester Cords
13F970
3/5V3000
3
300-3/4"
2"

$556.00 / each

Enter location to check availability
Catalog Page #  129 

Price $556.00 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 3/5V3000
  • Belt Type 5V
  • Number of Ribs 3
  • Outside Length 300-3/4"
  • Top Width 2"
  • Thickness 5/8"
  • Material Fabric Cover, Rubber Body, Polyester Cords
13F971
3/5V3150
3
315-3/4"
2"

$584.00 / each

Enter location to check availability
Catalog Page #  129 

Price $584.00 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 3/5V3150
  • Belt Type 5V
  • Number of Ribs 3
  • Outside Length 315-3/4"
  • Top Width 2"
  • Thickness 5/8"
  • Material Fabric Cover, Rubber Body, Polyester Cords
13F999
4/5V2120
4
212-3/4"
2-3/4"

$524.00 / each

Enter location to check availability
Catalog Page #  129 

Price $524.00 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 4/5V2120
  • Belt Type 5V
  • Number of Ribs 4
  • Outside Length 212-3/4"
  • Top Width 2-3/4"
  • Thickness 5/8"
  • Material Fabric Cover, Rubber Body, Polyester Cords
13G001
4/5V2240
4
224-3/4"
2-3/4"

$553.50 / each

Enter location to check availability
Catalog Page #  129 

Price $553.50 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 4/5V2240
  • Belt Type 5V
  • Number of Ribs 4
  • Outside Length 224-3/4"
  • Top Width 2-3/4"
  • Thickness 5/8"
  • Material Fabric Cover, Rubber Body, Polyester Cords
13G002
4/5V2360
4
236-3/4"
2-3/4"

$583.50 / each

Enter location to check availability
Catalog Page #  129 

Price $583.50 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 4/5V2360
  • Belt Type 5V
  • Number of Ribs 4
  • Outside Length 236-3/4"
  • Top Width 2-3/4"
  • Thickness 5/8"
  • Material Fabric Cover, Rubber Body, Polyester Cords
13G031
5/5V1700
5
170-3/4"
3-1/8"

$525.00 / each

Enter location to check availability
Catalog Page #  129 

Price $525.00 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 5/5V1700
  • Belt Type 5V
  • Number of Ribs 5
  • Outside Length 170-3/4"
  • Top Width 3-1/8"
  • Thickness 5/8"
  • Material Fabric Cover, Rubber Body, Polyester Cords
13G032
5/5V1800
5
180-3/4"
3-1/8"

$556.00 / each

Enter location to check availability
Catalog Page #  129 

Price $556.00 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 5/5V1800
  • Belt Type 5V
  • Number of Ribs 5
  • Outside Length 180-3/4"
  • Top Width 3-1/8"
  • Thickness 5/8"
  • Material Fabric Cover, Rubber Body, Polyester Cords
13G033
5/5V1900
5
190-3/4"
3-1/8"

$587.50 / each

Enter location to check availability
Catalog Page #  129 

Price $587.50 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 5/5V1900
  • Belt Type 5V
  • Number of Ribs 5
  • Outside Length 190-3/4"
  • Top Width 3-1/8"
  • Thickness 5/8"
  • Material Fabric Cover, Rubber Body, Polyester Cords
13G063
6/5V1400
6
140-3/4"
3-3/4"

$519.00 / each

Enter location to check availability
Catalog Page #  129 

Price $519.00 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 6/5V1400
  • Belt Type 5V
  • Number of Ribs 6
  • Outside Length 140-3/4"
  • Top Width 3-3/4"
  • Thickness 5/8"
  • Material Fabric Cover, Rubber Body, Polyester Cords
13G064
6/5V1500
6
150-3/4"
3-3/4"

$556.00 / each

Enter location to check availability
Catalog Page #  129 

Price $556.00 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 6/5V1500
  • Belt Type 5V
  • Number of Ribs 6
  • Outside Length 150-3/4"
  • Top Width 3-3/4"
  • Thickness 5/8"
  • Material Fabric Cover, Rubber Body, Polyester Cords
13G065
6/5V1600
6
160-3/4"
3-3/4"

$593.50 / each

Enter location to check availability
Catalog Page #  129 

Price $593.50 / each

Technical Specs

  • Item Banded V-Belt
  • Industry Number 6/5V1600
  • Belt Type 5V
  • Number of Ribs 6
  • Outside Length 160-3/4"
  • Top Width 3-3/4"
  • Thickness 5/8"
  • Material Fabric Cover, Rubber Body, Polyester Cords
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More