Skip Content

 
Banded V-Belt, 3V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Banded V-Belt, 3V

DAYTON


Technical Specs

  • ItemBanded V-Belt 
  • MaterialBias Cut Fabric Cover, Rubber Body w/Polyester Cords 
  • Belt Type3V 
  • Thickness3/8" 
Price:$50-$60 
Number of Ribs
Please Select
Top Width
Please Select
Industry Number
Please Select
Outside Length
Please Select
Select items to compareView Compare
8 Products
Compare /
Item #
Mfr.
Model #
Number of Ribs
Top Width
Industry Number
Outside Length
Availability
Price
Qty
11X908
2
3/4"
2/3V670
67-5/8"

Item ships within 3 business days from supplier

$50.55 / each

V-Belt,Banded,2/3V670
Catalog Page #  147 

Price: $50.55 / each

Technical Specs

  • ItemBanded V-Belt
  • MaterialBias Cut Fabric Cover, Rubber Body w/Polyester Cords
  • Belt Type3V
  • Number of Ribs2
  • Top Width3/4"
  • Thickness3/8"
  • Industry Number2/3V670
  • Outside Length67-5/8"
11X909
2
3/4"
2/3V710
71-5/8"

Item ships within 3 business days from supplier

$53.15 / each

V-Belt,Banded,2/3V710
Catalog Page #  147 

Price: $53.15 / each

Technical Specs

  • ItemBanded V-Belt
  • MaterialBias Cut Fabric Cover, Rubber Body w/Polyester Cords
  • Belt Type3V
  • Number of Ribs2
  • Top Width3/4"
  • Thickness3/8"
  • Industry Number2/3V710
  • Outside Length71-5/8"
11X910
2
3/4"
2/3V750
75-5/8"

Item ships within 3 business days from supplier

$56.70 / each

V-Belt,Banded,2/3V750
Catalog Page #  147 

Price: $56.70 / each

Technical Specs

  • ItemBanded V-Belt
  • MaterialBias Cut Fabric Cover, Rubber Body w/Polyester Cords
  • Belt Type3V
  • Number of Ribs2
  • Top Width3/4"
  • Thickness3/8"
  • Industry Number2/3V750
  • Outside Length75-5/8"
11X911
2
3/4"
2/3V800
80-5/8"

Item ships within 3 business days from supplier

$59.90 / each

V-Belt,Banded,2/3V800
Catalog Page #  147 

Price: $59.90 / each

Technical Specs

  • ItemBanded V-Belt
  • MaterialBias Cut Fabric Cover, Rubber Body w/Polyester Cords
  • Belt Type3V
  • Number of Ribs2
  • Top Width3/4"
  • Thickness3/8"
  • Industry Number2/3V800
  • Outside Length80-5/8"
11X924
3
1-1/8"
3/3V450
45-5/8"

Item ships within 3 business days from supplier

$50.05 / each

V-Belt,Banded,3/3V450
Catalog Page #  147 

Price: $50.05 / each

Technical Specs

  • ItemBanded V-Belt
  • MaterialBias Cut Fabric Cover, Rubber Body w/Polyester Cords
  • Belt Type3V
  • Number of Ribs3
  • Top Width1-1/8"
  • Thickness3/8"
  • Industry Number3/3V450
  • Outside Length45-5/8"
11X925
3
1-1/8"
3/3V475
48-1/8"

Item ships within 3 business days from supplier

$53.30 / each

V-Belt,Banded,3/3V475
Catalog Page #  147 

Price: $53.30 / each

Technical Specs

  • ItemBanded V-Belt
  • MaterialBias Cut Fabric Cover, Rubber Body w/Polyester Cords
  • Belt Type3V
  • Number of Ribs3
  • Top Width1-1/8"
  • Thickness3/8"
  • Industry Number3/3V475
  • Outside Length48-1/8"
11X926
3
1-1/8"
3/3V500
50-5/8"

Item ships within 3 business days from supplier

$56.70 / each

V-Belt,Banded,3/3V500
Catalog Page #  147 

Price: $56.70 / each

Technical Specs

  • ItemBanded V-Belt
  • MaterialBias Cut Fabric Cover, Rubber Body w/Polyester Cords
  • Belt Type3V
  • Number of Ribs3
  • Top Width1-1/8"
  • Thickness3/8"
  • Industry Number3/3V500
  • Outside Length50-5/8"
11X945
4
1-1/2"
4/3V400
40-5/8"

Item ships within 3 business days from supplier

$59.90 / each

V-Belt,Banded,4/3V400
Catalog Page #  147 

Price: $59.90 / each

Technical Specs

  • ItemBanded V-Belt
  • MaterialBias Cut Fabric Cover, Rubber Body w/Polyester Cords
  • Belt Type3V
  • Number of Ribs4
  • Top Width1-1/2"
  • Thickness3/8"
  • Industry Number4/3V400
  • Outside Length40-5/8"