Banded V-Belt, B 4 Rib close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Banded V-Belt, B 4 Rib

DAYTON

Technical Specs

  • Item:Banded V-Belt 
  • Material:Rubber Impregnated Fabric Cover w/High Strength Tensile Cords 
  • Belt Type:
  • Number of Ribs:
  • Top Width:2-2/3" 
  • Thickness:1/2" 
Price:$300-$400 
Industry Number
Please Select
Outside Length
Please Select

close Did you know that ...

You can find the right products faster by using the drop down filters above. Go there — now.

Product #Industry NumberOutside LengthAvailabilityPrice Qty
13V5724/B157160-3/4"

Item ships within 4 business days from supplier

$305.50 / each

3HFA64/B158161-3/4"

Typically in Stock

$324.00 / each

13V5734/B162165-3/4"

Item ships within 4 business days from supplier

$315.25 / each

13V5744/B173176-3/4"

Item ships within 4 business days from supplier

$325.75 / each

13V5754/B180183-3/4"

Item ships within 4 business days from supplier

$350.50 / each

13V5764/B195198-3/4"

Item ships within 4 business days from supplier

$379.50 / each

Adding More Products