Skip Content

Round Axial Fan, 6-3/4" Fan Dia., 115VAC Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Round Axial Fan, 6-3/4" Fan Dia., 115VAC Voltage

Price $94.15 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3VU69
  • Mfr. Model # 3VU69
  • UNSPSC # 40101604
  • Catalog Page # 3680
  • Shipping Weight 2.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Axial Fans
Note: Sleeve-bearing fans must be mounted for horizontal airflow only. Ball-bearing fans may be mounted in any position.
Round AC
Driven with thermally-protected PSC motor.

View More

Technical Specs

  • Item Axial Fan
  • Shape Round
  • Fan Dia. 6-3/4"
  • CFM @ 0.000-In. SP 239
  • Voltage 115VAC
  • Amps 0.23
  • Watts 27
  • Electrical Connections Terminals
  • dBA 58
  • Bearings Ball
  • Hz 60/50
  • Phase 1
  • Fan RPM 3200
  • Depth 2"
  • Mounting Position Vertical or Horizontal
  • Mounting Eye O.C. 6-3/8"
  • Motor Type PSC
  • Motor Insulation Class A
  • Thermal Protection Auto
  • Max. Ambient Temp. 176 Degrees F
  • Blade Material Polybutylene Terephthalate
  • Housing Material Cast Aluminum
  • Housing Finish Black Painted
  • Requires Cord Set (Not Included)
  • Standards UL and cUL Component Recognized
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Documentation

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.