Skip Content

Axial Fan,115VAC,4-11/16In H,4-11/16In W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Axial Fan, 115VAC, 4-11/16In H, 4-11/16In W

Price $31.95 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2RTD1
  • Mfr. Model # 2RTD1
  • UNSPSC # 40101604
  • Catalog Page # 4118
  • Shipping Weight 1.15 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAxial Fan
  • ShapeSquare
  • CFM @ 0.000-In. SP115
  • Voltage115VAC
  • Amps0.25
  • Watts20
  • Electrical ConnectionsTerminals
  • dBA49
  • BearingsSleeve
  • Hz60/50
  • Phase1
  • Fan RPM3100
  • Height4-11/16"
  • Width4-11/16"
  • Depth1-1/2"
  • Mounting PositionHorizontal
  • Mounting Eye O.C.4-1/8"
  • Motor TypeShaded Pole
  • Motor InsulationClass A
  • Thermal ProtectionImpedance
  • Max. Ambient Temp.158 Degrees F
  • Blade MaterialPolybutylene
  • Housing MaterialAluminum
  • Housing FinishBlack Painted
  • RequiresCord Set (Not Included)
  • StandardsUL Component Recognized for US and Canada, CE Certified and RoHS Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

This unit is used for spot cooling where space is limited. AC axial fans are widely used in computers, copy machines, electronic instrumentation, cabinet cooling, machine tool products, and solar systems.

Note: Not for use with adjustable speed controls.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about sparky69 is loaded.
Additional information about sparky69 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following. This unit has terminal connections so would require a cord set to get you the two wires to connect to. Thank you for using Grainger Ask and Answer.
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about ChristopherK is loaded.
Additional information about ChristopherK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-02T20:14:43.613-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2RTD1, prod, sort_default
1 of 1
  • 2015-05-02T20:14:43.614-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2RTD1, prod, sort_default
1 of 1