Skip Content

Automatic Standby Generator,8 kW close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Automatic Standby Generator, 8 kW

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 5JJ83
  • Mfr. Model # 5JJ83
  • UNSPSC # 99999999
  • Catalog Page # N/A
  • Shipping Weight 377.0 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Automatic Standby Generator
  • Engine Cooling Air
  • kW 8
  • kVA Rating 8
  • Height 23"
  • Width 22"
  • Length 40"
  • Engine Brand Generac
  • Engine Size 724cc
  • Engine RPM 3600
  • Amps @ 120/240V, 1 Phase 66.6/33.3
  • NG Consumption @ Half Load 147 cu. ft./hr.
  • LP Consumption @ Half Load 1.5 gph
  • Sound Level dBA 78
  • Automatic Volts Regulation Yes
  • 12VDC Battery Charger Yes
  • Fault Indicator Lights 4
  • Fuel NPT Pipe Connection Sz. 3/4"
  • High Temp. Alarm Yes
  • Low Oil Pressure Alarm Yes
  • Min. Gas Pressure @ Generator (In WC) 11
  • Over Crank Protection Yes
  • Phase 1
  • Power Factor 1
  • Repeat of Exercise Cycle 7 Days
  • Run Time Hour Meter Yes
  • Main Circuit Breaker Yes
  • Over Speed Yes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: MA

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.