Skip Content

Attic Ventilator,Gable Mount,115V,16 In, close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Attic Ventilator, Gable Mount, 115V, 16 In,

Price $353.75 / each

Please sign in or register to access lists

Typically in Stock

  • Item # 7F667
  • Mfr. Model # 7F667
  • UNSPSC # 40101502
  • Catalog Page # 4133
  • Shipping Weight 20.56 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAttic Ventilator
  • TypeThermostatically Controlled 16" Gable Mount with Shutter and Guard
  • Voltage120
  • Hz60
  • HP1/20
  • Amps1.0
  • RPM1550
  • CFM @ 0.000-In. SP1095
  • CFM @ 0.125-In. SP720
  • Max. Attic Area (Sq.-Ft.)1500
  • Free Air Intake Required (Sq.-Ft.)3.5
  • Opening Required (In.)16-3/4 H X 16-3/4 W
  • Thermostat Temp. (Deg. F)90 to 130
  • IncludesThermostat
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Easy-to-install fan cools attic areas to ease AC load and help reduce energy costs. Adjustable thermostat mounts on a 2" x 4" conduit box. Tie-rod shutter complies with OSHA regulations. Features totally enclosed motors. Mounts on gables with built-in shutters. UL and C-UL Listed.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about DunMc is loaded.
Additional information about DunMc could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following. This item does not have an electrically controlled shutter. We do not have one of this style that will since there is no place to mount an actuator motor. Thank you for using Grainger Ask and Answer.
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about ChristopherK is loaded.
Additional information about ChristopherK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-27T19:43:05.137-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_7F667, prod, sort_default
1 of 1
  • 2015-04-27T19:43:05.139-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_7F667, prod, sort_default
1 of 1