Skip Content

Ventilator,Gable Mount,18 In,120 V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Ventilator, Gable Mount, 18 In, 120 V

TM

Price $396.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 7A041
  • Mfr. Model # 7A041
  • UNSPSC # 40101604
  • Catalog Page # 3695
  • Shipping Weight 22.56 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Easy-to-install fan cools attic areas to ease AC load and help reduce energy costs. Adjustable thermostat mounts on a 2" x 4" conduit box. Tie-rod shutter complies with OSHA regulations. Features totally enclosed motors. Mounts on gables with built-in shutters. UL and C-UL Listed.

View More

Technical Specs

  • Item Attic Ventilator
  • Type Thermostatically Controlled 18" Gable Mount with Shutter and Guard
  • Voltage 120
  • Hz 60
  • HP 1/15
  • Amps 1.3
  • RPM 1075
  • CFM @ 0.000-In. SP 1860
  • CFM @ 0.125-In. SP 850
  • Max. Attic Area (Sq.-Ft.) 2300
  • Free Air Intake Required (Sq.-Ft.) 5.5
  • Opening Required (In.) 19 x 19
  • Thermostat Temp. (Deg. F) 90 to 130
  • Includes Thermostat
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 by Fan was installed in September 2013 in a house being renovated after a fire. The house was re-0ccupied in October of 2013. In early June 2014 the fan motor failed. Not recommended. June 26, 2014
  • 2016-04-27 T00:41:52.812-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_7A041, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.