Skip Content

Gable Attic Ventilator,120V,1220 CFM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Gable Attic Ventilator, 120V, 1220 CFM

Price $104.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 10W193
  • Mfr. Model # 10W193
  • UNSPSC # 40101502
  • Catalog Page # 4133
  • Shipping Weight 12.45 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAttic Ventilator
  • TypeThermostatically Controlled Gable Mount
  • Voltage120
  • Hz60
  • HP1/15
  • Amps3.1
  • Watts210
  • RPM1050
  • CFM @ 0.000-In. SP1220
  • Max. Attic Area (Sq.-Ft.)1630
  • Free Air Intake Required (Sq.-Ft.)4
  • Thermostat Temp. (Deg. F)60 to 120
  • IncludesMounting Brackets And Metal Housing
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

Cools and circulates attic air, reducing air conditioning load and preventing heat and moisture buildup. Optional aluminum gable shutters sold separately. For maximum efficiency, the shutter area should be greater than the outlet area of the ventilator.

Alternate Products

Alternate Search Terms


Rated 3 out of 5 by 1reviewer.
Rated 3 out of 5 by Works perfect for their attick, easy to install, simply exelent, July 23, 2012
  • 2015-06-29T19:38:52.677-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_10W193, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(5 Questions : 6 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
8 months ago
by
Read all my Q&A
 
Please wait while more information about FarmerJohn is loaded.
Additional information about FarmerJohn could not be loaded.
-1point
0out of 1found this question helpful.
Was this helpful?helpful0unhelpful1
1 Person needs an answerI have this question too

Answers

Answer: 
Unfortunately, I cannot answer that question, as purchasing is handled by a different division. We will be happy to answer any technical questions as they relate to the product itself that you might have.

Thank you for using Grainger Ask and Answer.
6 months ago
by
Read all my Q&A
 
Please wait while more information about HeatherR74 is loaded.
Additional information about HeatherR74 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Hard wire or plug in, which unit is plug in?
2 years, 2 months ago
by
Anonymous
-1point
0out of 1found this question helpful.
Was this helpful?helpful0unhelpful1
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following.

Our attic ventilators are designed for hard wiring. We do not offer a plug in model. If you have more questions regarding attic ventilation please call our HVAC tech team at 800-472-4643

Thank you for using Grainger Ask and Answer.
2 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about jmurillo is loaded.
Additional information about jmurillo could not be loaded.
0points
1out of 2found this answer helpful.
Was this helpful?helpful1unhelpful1
2 years, 2 months ago
by
Anonymous
-1point
0out of 1found this question helpful.
Was this helpful?helpful0unhelpful1
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following.

This is a hard wired attic ventilator.

Thank you for using Grainger Ask and Answer.
2 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about jmurillo is loaded.
Additional information about jmurillo could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
I need a replacement for a Dayton 5C052 that is mounted in a circular opening.

The 5C052 has a 16" blade and the cowling is 16 9/16.
2 years, 4 months ago
by
Read all my Q&A
 
Please wait while more information about BobMO is loaded.
Additional information about BobMO could not be loaded.
-1point
0out of 1found this question helpful.
Was this helpful?helpful0unhelpful1
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following.

The 10W193 has a housing diameter of 15". Part number 10W197 may be a better replacement for the 5C052 as it has a housing diameter of 17.1". If you have more questions please call our HVAC TECH team at 800-472-4643.

Thank you for using Grainger Ask and Answer.
2 years, 4 months ago
by
Read all my Q&A
 
Please wait while more information about jmurillo is loaded.
Additional information about jmurillo could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
Gender: Male
Field of Industry:: Communications
Product used for:: Home
Years purchasing from Grainger:: First time
3 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about Saber is loaded.
Additional information about Saber could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following.
"The model number 10W193 has a 14" diameter fan blade and a 15" diameter housing". You may want to call our HVAC Tech Team to discuss the size of your attic and the CFM required to properly vent the space, 1-800-472-4643.

Thank you for using Grainger Ask and Answer.

Disclaimer:

The source for the answers given by Grainger in Ask and Answer are based on the information provided with the question, which may not be complete or may not apply to other situations, and based on product literature and informational materials, the content of which is provided by Grainger’s product suppliers. Grainger disclaims liability for any information it provides in Ask and Answer which later may be alleged or determined by a court of law to be inaccurate or incorrect. The answers given by Grainger in Ask and Answer are not intended to replace or supplement any professional, engineering or other consultation services available to its product users. Always read, understand, and follow the product information and instructions provided by the manufacturer.
Gender: Male
Age: 35 to 44
3 years ago
by
Read all my Q&A
 
Please wait while more information about jmurillo is loaded.
Additional information about jmurillo could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
10w193
Age: 55 to 64
2 years, 11 months ago
by
Read all my Q&A
 
Please wait while more information about GaryGR is loaded.
Additional information about GaryGR could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-06-29T19:41:37.485-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_10W193, prod, sort_default
1 of 1
  • 2015-06-29T19:41:37.488-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_10W193, prod, sort_default
1 of 1