Skip Content

Attic T-Stat/Humidistat, 60 to 120 Deg F close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Attic T-Stat/Humidistat, 60 to 120 Deg F

Price $40.85 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 10N203
  • Mfr. Model # 10N203
  • UNSPSC # 41112209
  • Catalog Page # 4132
  • Shipping Weight 1.3 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAttic Fan Thermostat
  • Switch Type2 SPST
  • Switch ActionClose on Rise
  • Number of Switches2
  • Control Range60 Degrees to 120 Degrees F
  • Differential10 Degrees F
  • Height6-5/16"
  • Width5-7/8"
  • Depth1-11/16"
  • Sensor TypeBimetal
  • For Use WithAttic Ventilators
  • ColorGalvinized Finish
  • ApplicationAttic Fan Control, Cooling Only
  • Input Voltage120
  • Full Load Amps @ 120V2.5
  • Locked Rotor Amps @ 120V3.4
  • MountingTwo Screw Tabs Side Mount
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

Thermostat/Humidistat blends into most roof designs and saves energy costs by circulating air, cooling the attic, and reducing overall air conditioner strain. Automatically turns on ventilator when attic air reaches set temp. For use as a replacement with most power attic ventilators.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(4 Questions : 4 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

Attic fan turns on and off too quickly?

1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about Rajinder is loaded.
Additional information about Rajinder could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
In order to better assist you we will need additional information. Please call 1-800-Grainger to speak with a Customer Service Agent. Thank you for using Grainger.com Ask & Answer.
1 year ago
by
Read all my Q&A
 
Please wait while more information about HollyP is loaded.
Additional information about HollyP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about wet1 is loaded.
Additional information about wet1 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the manufacturer and the contacts on this unit will not close when the temperature is below 60, so the unit will not operate at that temperature.

Thanks for using Grainger Ask and Answer.
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about adaml is loaded.
Additional information about adaml could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Has staff answer
 
1 answer

fan will not turn off

No matter what the temp setting the fan stays on. This is a new Dayton Thermostat Humidistat. Looked everywhere for troubleshooting help none to be found
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about fantastic is loaded.
Additional information about fantastic could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
In order to better assist you we will need additional information. Please call 1-800-Grainger Monday-Friday 7AM-7PM to speak with a Technical Product Support Specialist.

Thank you for using Grainger Ask & Answer
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
I bought this unit as a replacement for Masterflow thermostat that I currently own. It came to me as a surprise that it has a label attached to it saying that it can be only used with Dayton fan. What could be the reason? Can it somehow cause damage to the fan or thermostat if it is used differently? Thank you.
2 years, 6 months ago
by
Read all my Q&A
 
Please wait while more information about tomasz is loaded.
Additional information about tomasz could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Without more information from yor existing fan I cannot make a recommendation for the thermostat. I would recommend you call our HVAC tech team with specs from the fan to make sure the electrical specs and application are appropriate. 800-472-4643

Thank you for using Grainger Ask and Answer.
2 years, 6 months ago
by
Read all my Q&A
 
Please wait while more information about jmurillo is loaded.
Additional information about jmurillo could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-23T19:45:16.994-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_10N203, prod, sort_default
1 of 1
  • 2015-05-23T19:45:16.997-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_10N203, prod, sort_default
1 of 1