Skip Content

Cast Aluminum, Fixed Nozzle Push Button Hand Dryer, 115 Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Cast Aluminum, Fixed Nozzle Push Button Hand Dryer, 115 Voltage

Price $615.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5W634
  • Mfr. Model # 5W634
  • UNSPSC # 47131707
  • Catalog Page # N/A
  • Shipping Weight 20.65 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Extremely low sound level. Excellent for light traffic and sound sensitive facilities. The brushless motor has a long life, so there is no need for a brush replacement. Features include an internal thermostat for auto-off safety, and tamper resistant screws lock cover securely to base.

View More

Technical Specs

  • Item Hand Dryer
  • Nozzle Fixed
  • Cover Material Cast Aluminum
  • Dryer Activation Push Button
  • Color Chrome
  • Dry Time 30 sec.
  • Voltage 115
  • Amps 17
  • ADA Compliant No
  • Finish Brushed Chrome
  • Air Flow Rate 120 CFM
  • Max. Air Temp. 65 Degrees F Above Ambient
  • Mounting Wall
  • Height 10-9/10"
  • Depth 7-1/2"
  • Width 11-3/5"
  • Watts 2000
  • Sound Level dB 71
  • Standards cULus Listed
  • Includes Cover Removal Tool
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.