Skip Content

AirCompr Motor,5 HP,1740,208-230V,182/4T close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

AirCompr Motor, 5 HP, 1740,208-230V, 182/4T

Price $749.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 72201 (Change)

Go

Invalid Zip Code

LITTLE ROCK branch 432

  • Item # 6K757
  • Mfr. Model # D184T5S4A
  • UNSPSC # 26101602
  • Catalog Page # 41
  • Shipping Weight 96.1 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAir Compressor Motor
  • Motor ApplicationAir Compressors
  • Motor DesignCapacitor-Start/Capacitor-Run
  • Motor Enclosure DesignOpen Dripproof
  • HP5
  • Nameplate RPM1740
  • Frame182/4T
  • Voltage230
  • Hz60
  • Phase1
  • Full Load Amps21.0
  • Motor Mounting TypeRigid Base
  • Thermal ProtectionT-stat
  • Insulation ClassF
  • Service Factor1.15
  • BearingsBall
  • Max. Ambient Temp.40 Degrees C
  • Motor Shaft RotationCW/CCW
  • Motor Shaft DesignKeyed
  • Overall Length14-3/4"
  • Shaft Dia.1-1/8"
  • Shaft Length2-3/4"
  • DutyContinuous
  • StandardsUL Recognized, CSA Certified
  • Capacitor IncludedYes
  • RPM Range1701-1800
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

1-Phase Commercial-Duty Open Dripproof Air Compressor Motors
• Type: capacitor-start Mounting: rigid welded base Max. ambient: 40°C Bearings: ball
Direct replacements for selected air compressors including Dayton®, Speedaire®, Ingersoll-Rand, Campbell Hausfeld, Sanborn, Champion, Coleman, Quincy, and others. Mechanical features provide long life in high-tension, belt-type loads, which typically shorten motor life. High breakdown torque ensures dependable service.
UL Recognized and CSA Certified.
Note: Use on other applications voids warranty.


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by This motor was a like for like replacement for a commercial application I was working on. Not light in weight but easy towire up and reset the pulley on the shaft. November 15, 2013
  • 2015-05-03T19:47:10.301-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_6K757, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(4 Questions : 4 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
DAYTON AIR COMPRESSOR MOTOR #6K757
3 weeks, 2 days ago
by
Read all my Q&A
 
Please wait while more information about ABPP is loaded.
Additional information about ABPP could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
There have been a few different revisions for that motor since it was introduced. Please give us a call with all of the data off of the motor tag so we can get the correct capacitor for your motor. 1-800-Grainger

Thank you for using Grainger Ask & Answer.
2 weeks, 6 days ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 year ago
by
Read all my Q&A
 
Please wait while more information about joek12 is loaded.
Additional information about joek12 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
If the motor is drawing over the full load amps, there are multiple issues that can cause it. In order to properly trouble shoot your problem we would have to have more information regarding the application and installation. We would be more than happy to assist you in determining what is causing the motor to over amp, but it would be best to call into our tech support line at 1-800-GRAINGER. Thanks for using Grainger Ask and Answer.
1 year ago
by
Read all my Q&A
 
Please wait while more information about DECA is loaded.
Additional information about DECA could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about 1976panther is loaded.
Additional information about 1976panther could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
To reverse the motor shaft direction, you would switch internal motor wires T5 and T8 from the terminals to which they are currently attached.

Thank you for using Grainger Ask & Answer.
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Has staff answer
 
1 answer

What kind of on/off switch should I use ?

Thr Motor is for an air compressor at my home.
2 years ago
by
Read all my Q&A
 
Please wait while more information about 1duck is loaded.
Additional information about 1duck could not be loaded.
+1point
1out of 1found this question helpful.
Was this helpful?helpful1unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
In order to better assist you we will need additional information. Please call 1-800-Grainger to speak with a Customer Service Agent
2 years ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-03T19:46:54.977-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6K757, prod, sort_default
1 of 1
  • 2015-05-03T19:46:54.980-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6K757, prod, sort_default
1 of 1