Skip Content

AirCompr Motor,7.5 HP,208-230V,182/184T close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

AirCompr Motor, 7.5 HP, 208-230V, 182/184T

Price $882.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 60290 (Change)

Go

Invalid Zip Code

CHICAGO branch 139

  • Item # 4FN97
  • Mfr. Model # D184T75S2A
  • UNSPSC # 26101602
  • Catalog Page # 41
  • Shipping Weight 104.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAir Compressor Motor
  • Motor ApplicationAir Compressors
  • Motor DesignCapacitor-Start/Capacitor-Run
  • Motor Enclosure DesignOpen Dripproof
  • HP7-1/2
  • Nameplate RPM3500
  • Frame182/4T
  • Voltage208-230
  • Hz60
  • Phase1
  • Full Load Amps31.0
  • Motor Mounting TypeRigid Base
  • Thermal ProtectionT-stat
  • Insulation ClassF
  • Service Factor1.15
  • BearingsBall
  • Max. Ambient Temp.40 Degrees C
  • Motor Shaft RotationCW/CCW
  • Motor Shaft DesignKeyed
  • Overall Length15-11/16"
  • Shaft Dia.1-1/8"
  • Shaft Length2-3/4"
  • DutyContinuous
  • StandardsUL Recognized, CSA Certified
  • Capacitor IncludedYes
  • RPM Range3001-3600
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

1-Phase Commercial-Duty Open Dripproof Air Compressor Motors
• Type: capacitor-start Mounting: rigid welded base Max. ambient: 40°C Bearings: ball
Direct replacements for selected air compressors including Dayton®, Speedaire®, Ingersoll-Rand, Campbell Hausfeld, Sanborn, Champion, Coleman, Quincy, and others. Mechanical features provide long life in high-tension, belt-type loads, which typically shorten motor life. High breakdown torque ensures dependable service.
UL Recognized and CSA Certified.
Note: Use on other applications voids warranty.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(10 Questions : 11 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Have the power figured out but there is 2 red light gauge wires I believe go to the capacitors. Where do these hook up?
5 months, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about Dmj567 is loaded.
Additional information about Dmj567 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Give us a call and ask for our Motors Team with the model number of the compressor and we may be able to help.
1-800-Grainger

Thank you for using Grainger Ask & Answer.
5 months, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
7.5 hp, 35000, 230v, 182/184t
9 months ago
by
Read all my Q&A
 
Please wait while more information about wero is loaded.
Additional information about wero could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
You should have the wiring diagram already.

Thank you for using Grainger Ask & Answer.
9 months ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
part number 4FN97
9 months ago
by
Read all my Q&A
 
Please wait while more information about Machine is loaded.
Additional information about Machine could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
You should have it by now.

Thank you for using Grainger Ask & Answer.
9 months ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 year, 10 months ago
by
Read all my Q&A
 
Please wait while more information about TRXY is loaded.
Additional information about TRXY could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The wiring diagram has been emailed to you. If you have additional questions please contact our customer service department at 1-800_Grainger and request to speak to a technical product support specialist.
1 year, 10 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
I have the diagram to hook up and to reverse the motor which covers wire t-1, t-8, t-4 & t-5. what are the other two wires? do they go to a momentary contact switch? Or?
1 year, 10 months ago
by
Read all my Q&A
 
Please wait while more information about TRXY is loaded.
Additional information about TRXY could not be loaded.
+1point
1out of 1found this question helpful.
Was this helpful?helpful1unhelpful0
2 People need an answerI have this question too

Answers

Answer: 
The wiring diagram has been emailed to you. If you have additional questions please contact our customer service department at 1-800_Grainger and request to speak to a technical product support specialist.
1 year, 10 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
Has staff answer
 
1 answer

whay is the wiring hookup diagram

I have the diagram for reversing the motor and hooking up t-1 t8 t4 & t-5. there are two additional wires which i am hving trouble reading the designation. to what do i hook these wires and or what do they control/do
1 year, 10 months ago
by
Read all my Q&A
 
Please wait while more information about TRXY is loaded.
Additional information about TRXY could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
2 People need an answerI have this question too

Answers

Answer: 
The wiring diagram has been emailed to you. If you have additional questions please contact our customer service department at 1-800_Grainger and request to speak to a technical product support specialist.
1 year, 10 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
3 years ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
4FN97 - BA: Opposite Shaft End Bearing is 6205 dbl shielded bearing Grainger sku 1L018
3 years ago
by
Anonymous
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
4FN97 - BA: Shaft End Bearing is 6206 dbl shielded bearing Grainger sku 1L019
3 years ago
by
Anonymous
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
3 years ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
230 volt motors can not operate at 208 volts unless indicated in the catalog.
3 years ago
by
Anonymous
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
3 years ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
2 People need an answerI have this question too

Answers

Answer: 
"CAPACITORS part# 2135234
3 years ago
by
Anonymous
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
3 years ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Unit is not speed controllable.
3 years ago
by
Anonymous
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-05T19:57:51.283-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4FN97, prod, sort_default
1 of 1
  • 2015-05-05T19:57:51.287-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4FN97, prod, sort_default
1 of 1