Skip Content

 
Air Curtain Cabinet close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Air Curtain Cabinet

DAYTON


Technical Specs

  • ItemAir Curtain Cabinet 
  • Depth12-1/2" 
Width
Please Select
Material
Please Select
Select items to compareView Compare
7 Products
Compare /
Item #
Mfr.
Model #
Width
Material
Availability
Price
Qty
6E826
36"
Painted Steel

$480.00 / each

Air Curtain Cabinet,Steel,36x12-1/2 in.
Catalog Page #  4152 

Price: $480.00 / each

Technical Specs

  • ItemAir Curtain Cabinet
  • Width36"
  • Depth12-1/2"
  • MaterialPainted Steel
4YN98
36"
Stainless Steel

$1,052.00 / each

Air Curtain Cabinet,SS,36x12-1/2x15-3/4
Catalog Page #  4152 

Price: $1,052.00 / each

Technical Specs

  • ItemAir Curtain Cabinet
  • Width36"
  • Depth12-1/2"
  • MaterialStainless Steel
6E825
38"
Painted Steel

$521.00 / each

Air Curtain Cabinet,Steel,38x12-1/2 in.
Catalog Page #  4152 

Price: $521.00 / each

Technical Specs

  • ItemAir Curtain Cabinet
  • Width38"
  • Depth12-1/2"
  • MaterialPainted Steel
6E824
42"
Painted Steel

$554.50 / each

Air Curtain Cabinet,Steel,42x12-1/2 in.
Catalog Page #  4152 

Price: $554.50 / each

Technical Specs

  • ItemAir Curtain Cabinet
  • Width42"
  • Depth12-1/2"
  • MaterialPainted Steel
6E823
48"
Painted Steel

$560.00 / each

Air Curtain Cabinet,Steel,48x12-1/2 in.
Catalog Page #  4152 

Price: $560.00 / each

Technical Specs

  • ItemAir Curtain Cabinet
  • Width48"
  • Depth12-1/2"
  • MaterialPainted Steel
4YN99
48"
Stainless Steel

$1,285.00 / each

Air Curtain Cabinet,SS,48x12-1/2x15-3/4
Catalog Page #  4152 

Price: $1,285.00 / each

Technical Specs

  • ItemAir Curtain Cabinet
  • Width48"
  • Depth12-1/2"
  • MaterialStainless Steel
6E822
60"
Painted Steel

$735.00 / each

Air Curtain Cabinet,Steel,60x12-1/2 in.
Catalog Page #  4152 

Price: $735.00 / each

Technical Specs

  • ItemAir Curtain Cabinet
  • Width60"
  • Depth12-1/2"
  • MaterialPainted Steel