Skip Content

Air Curtain Blower Assembly, Motor HP 1/4, 2500 fpm, Max. RPM 1100, Max. Amps 0.6 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Air Curtain Blower Assembly, Motor HP 1/4, 2500 fpm, Max. RPM 1100, Max. Amps 0.6

Price $728.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6E818
  • Mfr. Model # 6E818
  • UNSPSC # 40101601
  • Catalog Page # 3714
  • Shipping Weight 39.5 lbs.
Country of Origin Thailand Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Dayton Air Curtain Blowers are designed to be used in combination with Dayton Air Curtain Cabinets. Together with the Air Curtain Motor, they create a Dayton Air Curtain. These air curtains produce a wall of continuously flowing air that provides a thermal barrier against outside air and prevents heated or cooled air from escaping through open doorways. It reduces humidity and loss of cold air when used over the doors of freezers and coolers. High traffic area doors can be left open, keeping flying insects out and eliminating the nuisance of automatic or manual doors opening and closing.

View More

Technical Specs

  • Item Air Curtain Blower Assembly
  • Motor HP 1/4
  • Air Velocity 2500 fpm
  • Air Delivery with 36-In. Cabinet 2025 cfm
  • Air Delivery with 38-In. Cabinet 2140 cfm
  • Air Delivery with 42-In. Cabinet 2360 cfm
  • Air Delivery with 48-In. Cabinet 2700 cfm
  • Air Delivery with 60-In. Cabinet 3375 cfm
  • Max. Amps 0.6
  • Max. RPM 1100
  • Max. Mounting Height 10 ft.
  • Voltage 208-230/460
  • Hz 60/50
  • Phase 3
  • Max. Door Width 6 ft.
  • Air Volume 2550 cfm
  • Height 9-3/4"
  • Width 35"
  • Depth 11"
  • Housing Material Galvanized Steel
  • Motor Type Three Phase
  • Motor Enclosure Totally Enclosed
  • Includes Quick Disconnect
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.