Skip Content

Air Conditioner Condensing Unit,29 In. W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Air Conditioner Condensing Unit, 29 In. W

Price $1,868.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6ELA6
  • Mfr. Model # 6ELA6
  • UNSPSC # 40101704
  • Catalog Page # 4303
  • Shipping Weight 157.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAir Conditioner Condensing Unit
  • Nominal Capacity3 t
  • Cooling SEER14.5
  • BtuH Cooling36,000
  • Voltage208/230
  • Hz60
  • Phase1
  • Width29"
  • Depth29"
  • Height36"
  • Liquid Line Size3/8"
  • Suction Line Size3/4"
  • Min. Circuit Amps19.1
  • Max. Fuse Size30
  • Precharged WithR-410A
  • FeaturesHigh Low Pressure Switches, Heavy Duty Wire Coil Guard
  • Manufacturers Warranty Length10 yr. Compressor, 5 yr. All Other Parts
  • StandardsAHRI
  • IncludesFilter Drier, Refrigerant Charge Includes Enough for Unit Plus 15 ft. of Lineset
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(4 Questions : 4 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
I have just installed the 2ryt1 furnace, with the 6ela6 compressor, 6azh8 exp valve and the 6elg0 coil. I need the ahri # and the seer rating for this set up
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about cmptths is loaded.
Additional information about cmptths could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following. Please contact us at Grainger with the actual model numbers of from the units as they do change occasionally and we would be happy to supply this information. Thank you for using Grainger Ask and Answer.
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about ChristopherK is loaded.
Additional information about ChristopherK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Has staff answer
 
1 answer

Compressor

I know there are only a few manufactures of ac compressors...who made this one?
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about cmptths is loaded.
Additional information about cmptths could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The supplier of this unit is York Unitary Product Group. If you need further assistance, please contact us at 1-800-Grainger. Thank you for using Grainger Ask & Answer.
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
I want to know how loud this ac unit is when its running.
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about cmptths is loaded.
Additional information about cmptths could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following. The decibels for this unit are 71dba.Thank you for using Grainger Ask and Answer.
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about ChristopherK is loaded.
Additional information about ChristopherK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Has staff answer
 
1 answer

A/C

How many square feet will a 3.0 ton A/c unit take care of
3 years ago
by
Read all my Q&A
 
Please wait while more information about Inky is loaded.
Additional information about Inky could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This unit would cover up to 1900 square feet.
3 years ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
  • 2015-08-30T19:52:48.532-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6ELA6, prod, sort_default
1 of 1
  • 2015-08-30T19:52:48.535-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6ELA6, prod, sort_default
1 of 1