Skip Content

Air Circulator Guard,39 in. Guard Dia. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Air Circulator Guard, 39 in. Guard Dia.

Price $225.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2ATC2
  • Mfr. Model # 2ATC2
  • UNSPSC # 40101602
  • Catalog Page # 4083
  • Shipping Weight 37.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAir Circulator Guard
  • Blade Dia.36"
  • Guard Dia.39"
  • For Use With3.3" Dia. 48 and 56 Frame Motors
  • Guard MaterialSteel
  • FinishGray Polyester Powder Coat
  • Mounting Slot O.C. A2-3/4"
  • Mounting Slot O.C. B4-7/16"
  • StandardsOSHA
  • Includes(1) Front and (1) Rear Section
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Air Circulator Guards

• OSHA-compliant gray polyester powder-coated wire guards
Easy-to-install, 2-pc., close-mesh steel wire guards can be used to replace most open-mesh guards. Front section snaps onto rear section firmly and easily. Guards mount to thru-bolts on yoke-mounted or rigid-base motors. Rear section of guard has 4 mounting slots to accommodate motor thru-bolts.
Note: Cradle-type motors cannot be used.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.