Skip Content

30" Industrial Wall-Mounted Oscillating Air Circulator close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

30" Industrial Wall-Mounted Oscillating Air Circulator

Price $631.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 7DD08
  • Mfr. Model # 7DD08
  • UNSPSC # 40101602
  • Catalog Page # N/A
  • Shipping Weight 58.78 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Air Circulator
  • Blade Dia. 30"
  • Mobile/Stationary Stationary
  • Oscillating / Non-Oscillating Oscillating
  • Speeds 2
  • Voltage 115
  • Phase 1
  • CFM High 9612
  • CFM Low 8674
  • Air Velocity (FPM) @ 20 Ft. 710/650
  • Motor HP 1/2
  • Motor RPM 1075/750
  • Operating Amps 4.06/2.61
  • Mounting Location Wall
  • Mounting Style Wall-Mounted
  • Fan RPM 1075/600
  • Environmental Applications Industrial
  • Assembled Assembled
  • Air Velocity (FPM) @ 10 Ft. 1220/1130
  • Air Velocity (FPM) @ 40 Ft 340/310
  • Air Velocity (FPM) @ 60 Ft. 175/160
  • Sound Level 78dBA
  • Max. Ambient Temp. 104 Degrees F
  • Hz 60
  • Watts 412/352
  • Motor Type Permanent Split Capacitor
  • Drive Type Direct
  • Motor Enclosure Totally Enclosed Air-Over
  • Motor Insulation Class B
  • Thermal Protection Auto
  • Bearing Type BALL
  • Outside Dia. 33"
  • Height 33"
  • Width 33"
  • Max. Depth 19"
  • Cord Length 10 ft.
  • Number of Blades 3
  • Blade Material Aluminum
  • Shaft Dia. 1/2"
  • Housing Material Steel
  • Guard Material Steel
  • Wire Guard Finish Gray Polyester Powder Coated
  • Application Spot Cooling and People Cooling
  • Standards UL, cUL, OSHA
  • Includes Mounting Bolts, Safety Support Cable, Assembly Hardware
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.