Skip Content

Air Circulator,30 In,8130 cfm,115V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Air Circulator, 30 In, 8130 cfm, 115V

Price $423.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6ALF1
  • Mfr. Model # 6ALF1
  • UNSPSC # 40101602
  • Catalog Page # 4081
  • Shipping Weight 66.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAir Circulator
  • Blade Dia.30"
  • Mobile/StationaryStationary
  • Oscillating/Non-OscillatingOscillating
  • Speeds2
  • Voltage115
  • Phase1
  • CFM High8130
  • CFM Low7200
  • Air Velocity (FPM) @ 20 Ft.603/520
  • Motor HP1/2
  • Motor RPM1080/950
  • Operating Amps4.3/3.6
  • Mounting LocationWall
  • Fan RPM1080/950
  • Environmental ApplicationsCommercial
  • AssembledUnassembled
  • CFM/Watt30.8/35.3
  • Air Velocity (FPM) @ 10 Ft.972/805
  • Air Velocity (FPM) @ 40 Ft348/326
  • Air Velocity (FPM) @ 60 Ft.235/211
  • Sound Level77dBA
  • Max. Ambient Temp.104 Degrees F
  • Hz60
  • Watts450/369
  • Motor TypePermanent Split Capacitor
  • Drive TypeDirect
  • Motor EnclosureTotally Enclosed Air-Over
  • Motor InsulationClass B
  • Thermal ProtectionAuto
  • Bearing TypeBall
  • Height43-11/16"
  • Width33"
  • Max. Depth23"
  • Cord Length10 ft.
  • Number of Blades3
  • Blade MaterialAluminum
  • Shaft Dia.15.9mm
  • Housing MaterialSteel
  • Guard MaterialSteel
  • Wire Guard FinishGloss Black Powder Coated
  • ApplicationSpot Cooling and People Cooling
  • StandardsUL/cUL
  • IncludesWall Bracket and Secondary Support Cable
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

The commercial-duty, 2-speed oscillating wall fan is designed to provide a high volume of air circulation at low sound levels in commercial environments.

The fan features a permanently lubricated motor with automatic reset thermal protection. Other features include a stamped aluminum, 3-blade propeller and a circulator head with locking tilt adjustment.

Repair Parts

Displaying repair parts for model:
  • 6ALF1

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.